Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
#8 x 7/16" OD NL-19(R) Finish 316 Stainless Steel Flat Washers, 100 pk.
  • Zoro #: G0254768
  • Mfr #: FB3FLWASH8LOD2P100
$40.49 ($0.40/unit)
  • Washer Material Grade: 316
  • Washer Outside Dia.: 7/16"
  • For Use With: Bolts, Nuts, Screws, Studs
See full product details
Orders over $50 ship free.

Foreverbolt #FB3FLWASH8LOD2P100 Specifications

  • Zoro #: G0254768
  • Mfr #: FB3FLWASH8LOD2P100
Washer Material Grade: 316 Washer Outside Dia.: 7/16"
For Use With: Bolts, Nuts, Screws, Studs Package Weight: 0.1
Washer Inside Dia.: 3/16" Color: Silver
Rockwell Hardness: B80 Item: Flat Washer
Application: Load Distribution, Spacing Washer Standards: ASME B18.22.1
System of Measurement: Inch Flat Washer Type: Flat Washer
Fits Bolt Sizes: #8 Washer Basic Material: Stainless Steel
Thickness Tolerance: 0.036" to 0.065" Fastener Finish: NL-19(SM)
Thickness: 0.036" to 0.065" Package Quantity: 100
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 316, Fastener Finish NL-19(SM), Fits Bolt Sizes #8, Washer Inside Dia. 3/16 In., Washer Outside Dia. 7/16 In., Thickness 0.036 In. to 0.065 In., Thickness Tolerance 0.036 In. to 0.065 In., Color Silver, Rockwell Hardness B80, Washer Standards ASME B18.22.1, Package Quantity 100

Technical Guides

Reviews of Foreverbolt #FB3FLWASH8LOD2P100