Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M10 x 20 mm OD NL-19(R) Finish 316 Stainless Steel Flat Washers, 100 pk.
  • Zoro #: G0254558
  • Mfr #: FB3MWASH10P100
$52.79 ($0.53/unit)
  • Package Quantity: 100
  • Package Weight: 0.9
  • Thickness: 2mm
See full product details
This item ships free.

Foreverbolt #FB3MWASH10P100 Specifications

  • Zoro #: G0254558
  • Mfr #: FB3MWASH10P100
Package Quantity: 100 Package Weight: 0.9
Thickness: 2mm For Use With: Bolts, Nuts, Screws, Studs
Washer Basic Material: Stainless Steel Washer Standards: DIN 125A
Washer Material Grade: 316 Thickness Tolerance: +/-0.20mm
Application: Load Distribution, Spacing Washer Inside Dia.: 10.50mm
Fits Bolt Sizes: M10 Washer Outside Dia.: 20.00mm
Flat Washer Type: Flat Washer Fastener Finish: NL-19(SM)
System of Measurement: Metric Item: Flat Washer
Color: Silver Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Flat Washer, Stainless Steel, Metric, Washer Material Grade 316, Fastener Finish NL-19(SM), Fits Bolt Sizes M10, Washer Inside Dia. 10.50mm, Washer Outside Dia. 20.00mm, Thickness 2mm, Thickness Tolerance +/-0.20mm, Color Silver, Washer Standards DIN 125A, Package Quantity 100

Technical Guides

Reviews of Foreverbolt #FB3MWASH10P100