Skip to Main Content
We are working on an issue with PayPal. If you'd like to use PayPal for payment, please check out as guest.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M16 x 30 mm OD NL-19(R) Finish 18-8 Stainless Steel Flat Washers, 25 pk.
  • Zoro #: G0254585
  • Mfr #: FBMWASH16P25
$16.89 ($0.68/unit)
  • Thickness: 3mm
  • Washer Material Grade: 18-8
  • Washer Standards: DIN 125A
See full product details
Orders over $50 ship free.

Foreverbolt #FBMWASH16P25 Specifications

  • Zoro #: G0254585
  • Mfr #: FBMWASH16P25
Thickness: 3mm Washer Material Grade: 18-8
Washer Standards: DIN 125A Fits Bolt Sizes: M16
Flat Washer Type: Flat Washer For Use With: Bolts, Nuts, Screws, Studs
Fastener Finish: NL-19(SM) Washer Inside Dia.: 17.00mm
Package Quantity: 25 Washer Basic Material: Stainless Steel
Item: Flat Washer System of Measurement: Metric
Color: Silver Washer Outside Dia.: 30.00mm
Package Weight: 0.62 Thickness Tolerance: +/-0.30mm
Application: Load Distribution, Spacing Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flat Washer, Stainless Steel, Metric, Washer Material Grade 18-8, Fastener Finish NL-19(SM), Fits Bolt Sizes M16, Washer Inside Dia. 17.00mm, Washer Outside Dia. 30.00mm, Thickness 3mm, Thickness Tolerance +/-0.30mm, Color Silver, Washer Standards DIN 125A, Package Quantity 25

Technical Guides

Reviews of Foreverbolt #FBMWASH16P25