Replace welding helmet lenses on a regular basis to ensure best quality. Fits all Forney® Easy Weld and Forney® Series auto-darkening welding helmets (ITEM#'s 55731, 55732, 55857, 55858, 55859, 55860, 55861 and 55862). Designed to protect the auto-darkening filter (ADF) from weld spatter.Product Specifications:* Shatter resistant* Dimensions: 4.33" (110 millimeters) x 3.54" (90 millimeters)* Pack size: 2-pack