KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wall Mount Workstation, 21 In. W, 17 In. D

FORTE PRODUCT SOLUTIONS| Zoro #: G1664302| Mfr #: 8001317

$94.33 /ea

This item ships free. Details.Standard ground shipping.
Details:
Height: 8"
Language: English
Material: Low Density Polyethylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1664302 Mfr #: 8001317
Height: 8"Language: English
Material: Low Density PolyethyleneItem: Right-To-Know Station
Width: 21"Legend Color: black
Includes: Wall Mount BracketBinder Holder Type: No Holder
Background Color: YellowLegend: Msds
Depth: 17"Mounting Type: Wall
Portable: NoLegend/Background Color: Yellow
Country of Origin (subject to change): United States

Description

Right-To-Know Station, Wall, Language English, Legend MSDS, Legend Color Black, Background Color Yellow, Material Low Density Polyethylene, Portable No, Includes Wall Mount Bracket, Height 8 In., Width 21 In., Depth 17 In.

Reviews