
Steel Door, Universal/Reversible, 84 in H, 40 in W, Galvanized Steel, Type: Single Door
Mfr # 18GHFVST4084C
Zoro # G416460341
product price:Â $559.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Key Features
Door Type
Single Door
Width
40 in
Color
Gray
Hand
Universal/Reversible
Features
Single Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18GHFVST4084C
Zoro #
G416460341
UPC #
850059937723
Country of Origin
Colombia
Dimensions
Width
40 in
Door Opening Width
40 in
Overall Depth
1-3/4 in
Door Opening Height
84 in
Details
Door Type
Single Door
Color
Gray
Hand
Universal/Reversible
Features
Single Bore
Fire Rating
180 minutes
Material
Galvanized Steel
Lock Type
Cylindrical
Item
Steel Door
Description
40 in. x 84 in Universal/Reversible Gray Primed 18 Gauge Galvanized Steel Commercial Door Slab with Single Bore Lock prep and UL Certified 180 Minute Fire Rating
- Commercial 18 gauge galvanized steel honeycomb core door slab
- Universal/reversible 4-1/2 in. hinge position for placement in existing or new frames
- Fire-rated up to 180 minutes - certified by UL
- Single bore preparation for use with commercial-grade cylindrical, tubular locks and a rim panic device (not included)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.