- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Hose Fittings
- /
- Quick Connect Fittings
- /
- Coupler Body, (F)NPT, 1/2, Steel/Aluminum
Shop Alternate Products
This Product is Discontinued
Foster
Coupler Body, (F)NPT, 1/2, Steel/Aluminum (Discontinued)
Mfr # SVPC280
Zoro # G8135933
This Product is Discontinued
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 1/2"
- Quick Connect Air Coupling Material Aluminum, Steel
- Quick Connect Air Coupling Interchange Type Universal
- Quick Connect Air Coupling Max. Pressure 300 psi
Customers Also Purchased
- Brand Foster
-
MFR #
SVPC280
-
Zoro #
G8135933
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Pipe Size | 1/2" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Pipe Size - Quick Connect Air Couplings | 1/2" |
Hose Fitting Size | 1/2 in |
Thread Size | 1/2" -14 |
Overall Length | 3 5/16 in |
Coupling Size | 1/2 in |
Max. Outside Dia. | 1 11/16 in |
Details
Quick Connect Air Coupling Material | Aluminum, Steel |
Quick Connect Air Coupling Interchange Type | Universal |
Quick Connect Air Coupling Max. Pressure | 300 psi |
Includes | Socket Assembly |
Quick Connect Air Coupling Product Grouping | Quick Coupler Body |
Finish | Plastic Covered |
Temp. Range | 0 Degrees to 150 Degrees F |
Application | Safety Vent Coupler with Non Marring Plastic Sleeve to Prevent Damage to Painted Surfaces |
Seals - Quick Connect Air Couplings | Buna-N |
Hose Connection - Quick Connect Air Couplings | (F)NPT |
Item | Quick Connect Hose Coupling |
Quick Connect Air Coupling Hose Connection | (F)NPT |
Material - Quick Connect Air Couplings | Aluminum, Steel |
Max. Pressure - Quick Connect Air Couplings | 300 psi |
Locking Type - Quick Connect Air Couplings | Safety Vent |
Max. Flow | 118 cfm |
Color Code | Blue |
Quick Connect Air Coupling Seals | Buna-N |
Quick Connect Air Coupling Locking Type | Safety Vent |
Interchange Type - Quick Connect Air Couplings | Universal |
Interchange Type | Industrial |
Material | Steel |
Coupling Locking Type | Safety Vent |
Coupling Component | Socket |
Color | Blue |
Seal Material | Nitrile |
Includes Valve | No |
Max. Working Pressure @ 70 F | 300 psi |
For Use With | Compressed Air |
Max. Flow Rate | 3,341.39 lpm |
Fitting Type | FNPT |
Barbed | No |
Finish/Coating | Zinc Plated |
Hose Fitting Gender | Female |
Connection Type | NPT |
Description
Quick Connect Hose Coupling, Industrial, Steel, Socket, Female, NPT, Coupling Size 1/2 in
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov