Dock Light, Fluorescent, 55W, 120V, 40In Arm

FOSTORIA| Zoro #: G1842504| Mfr #: DKL-40VA-FL-A

$167.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1842504 Mfr #: DKL-40VA-FL-A
Cord Length: 5 ft.Switch Type: Toggle
Finish: Powder Coated YellowStandards: UL Listed, CSA, ETL, UL
Lighthead Material: AluminumItem: Dock Light
Square Tubing Size: 1-1/2"Swivel Angle: 180 Degrees
Voltage: 120Reflector Material: Aluminum
Mounting Type: WallLamp Watts: 55
Lamp Type: FluorescentLamp Included: Yes
Number of Arms: 2Arm Length: 40"
Country of Origin (subject to change): United States

Product Description

Dock Light, Lamp Type Fluorescent, 55 Lamp Watts, 120 Voltage, Arm Length 40 In., Number of Arms 2, Yes Lamp Included, Reflector Material Aluminum, Lighthead Material Aluminum, Powder Coated Yellow Finish, Toggle Switch Type, Cord Length 5 ft., Swivel Angle 180 Degrees , Square Tubing Size 1-1/2 In., Mounting Type Wall, Standards UL Listed, CSA, ETL, UL

Product Reviews

Save 15%. Sign up for Z-mail.