Dock Light, Incandescent, 25 In Arm

FOSTORIA| Zoro #: G0937361| Mfr #: DKL-25-FLX

$118.91 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0937361 Mfr #: DKL-25-FLX
Cord Length: 5 ft.Switch Type: Toggle
Finish: Powder Coated YellowStandards: UL Listed, CSA, ETL, UL
Lighthead Material: AluminumItem: Dock Light
Square Tubing Size: 1-1/2"Swivel Angle: 180 Degrees
Voltage: 120Arm Length: 25"
Reflector Material: Heavy-Gauge AluminumMounting Type: Ceiling
Lumens: 3700Lamp Watts: 150 to 300
Lamp Type: IncandescentLamp Included: No
Number of Arms: 1Country of Origin (subject to change): United States

Product Description

Dock Light, Lamp Type Incandescent, 150 to 300 Lamp Watts, 120 Voltage, Arm Length 25 In., Number of Arms 1, No Lamp Included, Lumens 3700, Reflector Material Heavy-Gauge Aluminum, Lighthead Material Aluminum, Powder Coated Yellow Finish, Toggle Switch Type, Cord Length 5 ft., Swivel Angle 180 Degrees , Square Tubing Size 1-1/2 In., Mounting Type Ceiling, Standards UL Listed, CSA, ETL, UL

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.