Electric Heater, BtuH 19, 449/9554, 240V

FOSTORIA| Zoro #: G1006022| Mfr #: CH-6424-1C

$526.35 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Safety Yellow, Powder Coated
Heat Pattern Coverage @ Floor (10 Ft.): 11 x 11
Housing Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1006022 Mfr #: CH-6424-1C
Finish: Safety Yellow, Powder CoatedHeat Pattern Coverage @ Floor (10 Ft.): 11 x 11
Housing Material: SteelWatts Delivered/Sq.-Ft. 14: 15 x 15
Number of Lamps: 4Height: 3-3/4"
Watts Delivered/Sq.-Ft. 8: 9 x 9Beam Pattern: 90 Degrees
Heater Mounting Type: Cart Mount, SuspendedWatts Delivered/Sq.-Ft. 10: 11 x 11
BtuH Output: 19,449 / 9554Width: 19"
Item: Electric Infrared heaterStandards: ETL
Infrared Electromagnetic Wave Type: Medium WaveIndoor/Outdoor Usage: Indoor/Outdoor
Length: 32"Includes: (4) Raised Slots, Chain
Amps @ 1 Phase: 23.75/11.67Electric Heater Item: Electric Infrared Heater
Heat Pattern Coverage @ Floor (8 Ft.): 9 x 9Radiant Efficiency: 60%
Electric Heater Phase: 1Heat Pattern Coverage @ Floor (14 Ft.): 15 x 15
Heater Voltage: 240VACHeat Pattern Coverage @ Floor (12 Ft.): 13 x 13
Watts Delivered/Sq.-Ft. 12: 13 x 13Element Type: Quartz Tube, Frosted
Cord Type: Hard WiredWatts: 5700/2850
Country of Origin (subject to change): United States

Description

Electric Infrared Heater, Indoor/Outdoor, Element Type Quartz Tube, Frosted, Radiant Efficiency 60 Percent, Heater Mounting Type Cart Mount, Suspended, 5700/2850 Watts, BtuH Output 19,449 / 9554, Heater Voltage 240VAC, 23.75/11.67 Amps @ 1 Phase, Beam Pattern 90 Degrees , Number of Lamps 4, Infrared Electromagnetic Wave Type Medium Wave, Height 3-3/4 In., Width 19 In., Length 32 In., Housing Material Steel, 1 Electric Heater Phase, Finish Safety Yellow, Powder Coated, Cord Type Hard Wired

Reviews