20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Electric Infrared Heater, 208V, 3000 Watts

FOSTORIA| Zoro #: G2265891| Mfr #: OCH-57-208VCE

$233.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2265891 Mfr #: OCH-57-208VCE
Indoor/Outdoor Usage: Indoor/OutdoorElement Type: Quartz Tube, Frosted
Number of Lamps: 1Standards: ETL
Radiant Efficiency: 60%Height: 6-1/2"
Width: 5-3/8"Infrared Electromagnetic Wave Type: Medium Wave
Heater Mounting Type: Ceiling, SuspendedElectric Heater Item: Electric Infrared Heater
Electric Heater Phase: 1Item: Electric Infrared Heater
Beam Pattern: 60Watts Delivered/Sq.-Ft. 10: 17
Housing Material: SteelCord Length: 6 ft.
Cord Type: 3 Wire GroundedNEMA Plug: HSW NEMA
Heat Pattern Coverage @ Floor (12 Ft.): 17 x 14Heat Pattern Coverage @ Floor (10 Ft.): 15 x 12
Watts Delivered/Sq.-Ft. 8: 23Watts Delivered/Sq.-Ft. 12: 13
Heat Pattern Coverage @ Floor (8 Ft.): 13 x 10Watts: 3000
Amps @ 1 Phase: 14.40Finish: Brown Powder Coated
Includes: (2) 2" Long Chains, (4) S HooksLength: 52"
BtuH Output: 10, 236Country of Origin (subject to change): United States

Product Description

Electric Infrared Heater, Indoor/Outdoor, Element Type Quartz Tube, Frosted, Radiant Efficiency 60 Percent, Heater Mounting Type Ceiling, Suspended, 3000 Watts, BtuH Output 10,236, Heater Voltage 208VAC, 14.40 Amps @ 1 Phase, Beam Pattern 60, Number of Lamps 1, Infrared Electromagnetic Wave Type Medium Wave, Height 6-1/2 In., Width 5-3/8 In., Length 52 In., Housing Material Steel, 1 Electric Heater Phase, Finish Brown Powder Coated, NEMA Plug HSW NEMA, Cord Length 6 ft.

Product Reviews

Save 15%. Sign up for Z-mail.