Electric Infrared Heater, 208V, 3200 Watts

FOSTORIA| Zoro #: G1153126| Mfr #: 222-30-TH-208V

$368.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1153126 Mfr #: 222-30-TH-208V
Cord Type: Hard WiredHeight: 11"
Indoor/Outdoor Usage: Indoor/OutdoorStandards: ETL
Electric Heater Item: Electric Infrared HeaterItem: Electric Infrared heater
Heat Pattern Coverage @ Floor (18 Ft.): 11 x 9-1/2Length: 24"
Heat Pattern Coverage @ Floor (16 Ft.): 9-1/2 x 8-1/2Includes: (4) High Temperature Leads
Heat Pattern Coverage @ Floor (14 Ft.): 8-1/2 x 7-1/2Watts Delivered/Sq.-Ft. 8: 145.5
Watts Delivered/Sq.-Ft. 10: 89.5Heat Pattern Coverage @ Floor (12 Ft.): 7-1/2 x 6-1/2
Watts Delivered/Sq.-Ft. 20: 26.5Heat Pattern Coverage @ Floor (8 Ft.): 5-1/2 x 4
Watts: 3200Heat Pattern Coverage @ Floor (10 Ft.): 6-1/2 x 5-1/2
Watts Delivered/Sq.-Ft. 18: 32.1Heater Mounting Type: Ceiling, Suspended
Housing Material: 20 Gauge GalvannealedFinish: Powder Coated Bronze
Watts Delivered/Sq.-Ft. 16: 39.6Electric Heater Phase: 1/3
Element Type: Quartz Lamp, ClearAmps @ 3 Phase: 8.90
Watts Delivered/Sq.-Ft. 14: 50.2Infrared Electromagnetic Wave Type: Short Wave
Beam Pattern: 30 DegreesAmps @ 1 Phase: 15.40
Watts Delivered/Sq.-Ft. 12: 65.6Radiant Efficiency: 96%
Width: 15"Heat Pattern Coverage @ Floor (20 Ft.): 12 x 11
BtuH Output: 10, 918Number of Lamps: 2
Country of Origin (subject to change): United States

Product Description

Electric Infrared Heater, Indoor/Outdoor, Element Type Quartz Lamp, Clear, Radiant Efficiency 96 Percent, Heater Mounting Type Ceiling, Suspended, 3200 Watts, BtuH Output 10,918, Heater Voltage 208VAC, 15.40 Amps @ 1 Phase, 8.90 Amps @ 3 Phase, Beam Pattern 30 Degrees , Number of Lamps 2, Infrared Electromagnetic Wave Type Short Wave, Height 11 In., Width 15 In., Length 24 In., Housing Material 20 Gauge Galvannealed, 1/3 Electric Heater Phase, Finish Powder Coated Bronze, Cord Type Hard Wired
Save 15%. Sign up for Z-mail.