Electric Infrared Heater, BtuH 10, 918

FOSTORIA| Zoro #: G1519077| Mfr #: 222-30-TH-480V

$368.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1519077 Mfr #: 222-30-TH-480V
Indoor/Outdoor Usage: Indoor/OutdoorCord Type: Hard Wired
Standards: ETLHeight: 11"
Electric Heater Item: Electric Infrared HeaterItem: Electric Infrared Heater
Heat Pattern Coverage @ Floor (18 Ft.): 9-1/2 x 8-1/2Watts: 3200
Heat Pattern Coverage @ Floor (10 Ft.): 5-1/2 x 4Heat Pattern Coverage @ Floor (16 Ft.): 8-1/2 x 7-1/2
Housing Material: 20 Gauge GalvannealedFinish: Powder Coated Bronze
Heat Pattern Coverage @ Floor (14 Ft.): 7-1/2 x 6-1/2Element Type: Quartz Lamp, Clear
Amps @ 3 Phase: 3.80Beam Pattern: 30 Degrees
Amps @ 1 Phase: 6.67Heat Pattern Coverage @ Floor (22 Ft.): 11-1/2 x 10-1/2
Watts Delivered/Sq.-Ft. 10: 50Width: 15"
Heat Pattern Coverage @ Floor (8 Ft.): 66Number of Lamps: 2
Heater Mounting Type: Ceiling, SuspendedLength: 24"
Watts Delivered/Sq.-Ft. 16: 27Electric Heater Phase: 1/3
Includes: Elements, Mounting BracketsWatts Delivered/Sq.-Ft. 14: 32
Infrared Electromagnetic Wave Type: Short WaveHeat Pattern Coverage @ Floor (6 Ft.): 90
Watts Delivered/Sq.-Ft. 12: 40Radiant Efficiency: 96%
Heat Pattern Coverage @ Floor (4 Ft.): 145Heat Pattern Coverage @ Floor (20 Ft.): 10-1/2 x 9-1/2
BtuH Output: 10, 918Heat Pattern Coverage @ Floor (12 Ft.): 6-1/2 x 5-1/2
Country of Origin (subject to change): United States

Product Description

Electric Infrared Heater, Indoor/Outdoor, Heater Mounting Type Ceiling, Suspended, 3200 Watts, BtuH Output 10, 918, Heater Voltage 480VAC, 1/3 Electric Heater Phase, Number of Lamps 2, Length 24 In., Beam Pattern 30 Degrees , Housing Material 20 Gauge Galvannealed, 6.67 Amps @ 1 Phase, 3.80 Amps @ 3 Phase, Height 11 In., Width 15 In., Element Type Quartz Lamp, Clear, Radiant Efficiency 96 Percent, Infrared Electromagnetic Wave Type Short Wave, Finish Powder Coated Bronze, Cord Type Hard Wired

Product Reviews

Save 15%. Sign up for Z-mail.