JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Electric Infrared Heater, BtuH 10, 918

FOSTORIA| Zoro #: G1071086| Mfr #: 222-60-TH-208V

$368.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1071086 Mfr #: 222-60-TH-208V
Height: 11"Electric Heater Item: Electric Infrared Heater
Item: Electric Infrared heaterCord Type: Hard Wired
Standards: ETLIndoor/Outdoor Usage: Indoor/Outdoor
Heat Pattern Coverage @ Floor (14 Ft.): 17 x 16Element Type: Quartz Lamp, Clear
Amps @ 3 Phase: 8.90Watts Delivered/Sq.-Ft. 8: 32.1
Beam Pattern: 60Amps @ 1 Phase: 15.40
Watts Delivered/Sq.-Ft. 10: 20.5Width: 15"
Heat Pattern Coverage @ Floor (8 Ft.): 11 x 9-1/2Number of Lamps: 2
Heater Mounting Type: Ceiling, SuspendedLength: 24"
Electric Heater Phase: 1/3Includes: (4) High Temperature Leads
Watts Delivered/Sq.-Ft. 14: 11.8Infrared Electromagnetic Wave Type: Short Wave
Watts Delivered/Sq.-Ft. 12: 15.2Radiant Efficiency: 96%
BtuH Output: 10, 918Heat Pattern Coverage @ Floor (12 Ft.): 15 x 14
Watts: 3200Heat Pattern Coverage @ Floor (10 Ft.): 13 x 12
Housing Material: 20 Gauge GalvannealedFinish: Powder Coated Bronze
Country of Origin (subject to change): United States

Product Description

Electric Infrared Heater, Indoor/Outdoor, Element Type Quartz Lamp, Clear, Radiant Efficiency 96 Percent, Heater Mounting Type Ceiling, Suspended, 3200 Watts, BtuH Output 10,918, Heater Voltage 208VAC, 15.40 Amps @ 1 Phase, 8.90 Amps @ 3 Phase, Beam Pattern 60, Number of Lamps 2, Infrared Electromagnetic Wave Type Short Wave, Height 11 In., Width 15 In., Length 24 In., Housing Material 20 Gauge Galvannealed, 1/3 Electric Heater Phase, Finish Powder Coated Bronze, Cord Type Hard Wired

Product Reviews

Save 15%. Sign up for Z-mail.