Electric Infrared Heater, 480V, 3200 Watts

FOSTORIA| Zoro #: G0841827| Mfr #: 222-60-THSS-480V

$444.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0841827 Mfr #: 222-60-THSS-480V
Indoor/Outdoor Usage: Indoor/OutdoorCord Type: Hard Wired
Standards: ETLHeight: 11"
Electric Heater Item: Electric Infrared HeaterItem: Electric Infrared heater
Heat Pattern Coverage @ Floor (8 Ft.): 15Heat Pattern Coverage @ Floor (10 Ft.): 10-1/2 x 9-1/2
Heater Mounting Type: Ceiling, SuspendedFinish: Stainless steel
Electric Heater Phase: 1Amps @ 3 Phase: 3.80
Infrared Electromagnetic Wave Type: Short WaveAmps @ 1 Phase: 6.67
Radiant Efficiency: 96%BtuH Output: 10, 918
Number of Lamps: 2Watts: 3200
Length: 24"Heat Pattern Coverage @ Floor (16 Ft.): 17 x 16
Housing Material: Stainless SteelIncludes: Elements, Mounting Brackets
Heat Pattern Coverage @ Floor (14 Ft.): 15 x 14Element Type: Quartz Lamp, Clear
Heat Pattern Coverage @ Floor (6 Ft.): 21Beam Pattern: 60
Heat Pattern Coverage @ Floor (4 Ft.): 32Watts Delivered/Sq.-Ft. 10: 12
Width: 15"Heat Pattern Coverage @ Floor (12 Ft.): 13 x 12
Country of Origin (subject to change): United States

Product Description

Electric Infrared Heater, Indoor/Outdoor, Element Type Quartz Lamp, Clear, Radiant Efficiency 96 Percent, Heater Mounting Type Ceiling, Suspended, 3200 Watts, BtuH Output 10,918, Heater Voltage 480VAC, 6.67 Amps @ 1 Phase, 3.80 Amps @ 3 Phase, Beam Pattern 60, Number of Lamps 2, Infrared Electromagnetic Wave Type Short Wave, Height 11 In., Width 15 In., Length 24 In., Housing Material Stainless Steel, 1 Electric Heater Phase, Finish Stainless Steel, Cord Type Hard Wired, Standards ETL

Product Reviews

Save 15%. Sign up for Z-mail.