Electric Infrared Heater, BtuH 10, 918

FOSTORIA| Zoro #: G0578602| Mfr #: 222-90-TH-240V

$485.59 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0578602 Mfr #: 222-90-TH-240V
Indoor/Outdoor Usage: Indoor/OutdoorCord Type: Hard Wired
Standards: ETLHeight: 11"
Electric Heater Item: Electric Infrared HeaterItem: Electric Infrared Heater
Amps @ 3 Phase: 7.70Watts Delivered/Sq.-Ft. 8: 11.8
Beam Pattern: 90 DegreesAmps @ 1 Phase: 13.40
Watts Delivered/Sq.-Ft. 10: 7.6Width: 15"
Heat Pattern Coverage @ Floor (8 Ft.): 17 x 16Number of Lamps: 2
Heater Mounting Type: Ceiling, SuspendedLength: 24"
Electric Heater Phase: 1/3Includes: (4) High Temperature Leads
Infrared Electromagnetic Wave Type: Short WaveRadiant Efficiency: 96%
BtuH Output: 10, 918Watts: 3200
Heat Pattern Coverage @ Floor (10 Ft.): 21 x 20Housing Material: 20 Gauge Galvannealed
Finish: Powder Coated BronzeElement Type: Quartz Lamp, Clear
Country of Origin (subject to change): United States

Product Description

Electric Infrared Heater, Indoor/Outdoor, Heater Mounting Type Ceiling, Suspended, 3200 Watts, BtuH Output 10, 918, Heater Voltage 240VAC, 1/3 Electric Heater Phase, Number of Lamps 2, Length 24 In., Beam Pattern 90 Degrees , Housing Material 20 Gauge Galvannealed, 13.40 Amps @ 1 Phase, 7.70 Amps @ 3 Phase, Height 11 In., Width 15 In., Element Type Quartz Lamp, Clear, Radiant Efficiency 96 Percent, Infrared Electromagnetic Wave Type Short Wave, Finish Powder Coated Bronze, Cord Type Hard Wired

Product Reviews

Save 15%. Sign up for Z-mail.