Electric Infrared Heater, 277V, 3200 Watts

FOSTORIA| Zoro #: G2377234| Mfr #: 222-90-TH-277V

$368.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2377234 Mfr #: 222-90-TH-277V
Item: Electric Infrared heaterStandards: ETL
Electric Heater Item: Electric Infrared HeaterHeight: 11"
Indoor/Outdoor Usage: Indoor/OutdoorCord Type: Hard Wired
Element Type: Quartz Lamp, ClearAmps @ 3 Phase: 6.70
Watts Delivered/Sq.-Ft. 8: 11.8Beam Pattern: 90 Degrees
Amps @ 1 Phase: 11.60Watts Delivered/Sq.-Ft. 10: 7.6
Width: 15"Heat Pattern Coverage @ Floor (8 Ft.): 17 x 16
Number of Lamps: 2Heater Mounting Type: Ceiling, Suspended
Length: 24"Electric Heater Phase: 1/3
Includes: (4) High Temperature LeadsInfrared Electromagnetic Wave Type: Short Wave
Radiant Efficiency: 96%BtuH Output: 10, 918
Watts: 3200Heat Pattern Coverage @ Floor (10 Ft.): 21 x 20
Housing Material: 20 Gauge GalvannealedFinish: Powder Coated Bronze
Country of Origin (subject to change): United States

Product Description

Electric Infrared Heater, Indoor/Outdoor, Element Type Quartz Lamp, Clear, Radiant Efficiency 96 Percent, Heater Mounting Type Ceiling, Suspended, 3200 Watts, BtuH Output 10,918, Heater Voltage 277VAC, 11.60 Amps @ 1 Phase, 6.70 Amps @ 3 Phase, Beam Pattern 90 Degrees , Number of Lamps 2, Infrared Electromagnetic Wave Type Short Wave, Height 11 In., Width 15 In., Length 24 In., Housing Material 20 Gauge Galvannealed, 1/3 Electric Heater Phase, Finish Powder Coated Bronze, Cord Type Hard Wired

Product Reviews

Save 15%. Sign up for Z-mail.