Electric Infrared Heater, 240V, 4500 Watts

FOSTORIA| Zoro #: G0786484| Mfr #: FHK-424-1A

$365.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0786484 Mfr #: FHK-424-1A
Includes: Safety Screen, Stand, (3) Wire Terminal BoxElectric Heater Item: Electric Infrared Heater
Indoor/Outdoor Usage: Indoor/OutdoorFinish: Gold Anodized
Infrared Electromagnetic Wave Type: Medium WaveAmps @ 1 Phase: 18.75
Radiant Efficiency: 50%Width: 12"
BtuH Output: 15, 354Item: Electric Infrared Heater
Watts: 4500Height: 48"
Housing Material: AluminumElement Type: Metal Sheath, Urod
Beam Pattern: 60Heater Mounting Type: Standing Unit
Number of Lamps: 1Electric Heater Phase: 1
Length: 12"Country of Origin (subject to change): United States

Product Description

Electric Infrared Heater, Indoor/Outdoor, Heater Mounting Type Standing Unit, 4500 Watts, BtuH Output 15, 354, Heater Voltage 240VAC, 1 Electric Heater Phase, Number of Lamps 1, Length 12 In., Beam Pattern 60, Housing Material Aluminum, 18.75 Amps @ 1 Phase, Height 48 In., Width 12 In., Element Type Metal Sheath, Urod, Radiant Efficiency 50 Percent, Infrared Electromagnetic Wave Type Medium Wave, Finish Gold Anodized, Includes Safety Screen, Stand, (3) Wire Terminal Box

Product Reviews

Save 15%. Sign up for Z-mail.