Electric Infrared Heater, BtuH 16, 378

FOSTORIA| Zoro #: G1651456| Mfr #: 223-30-THSS-240V

$678.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1651456 Mfr #: 223-30-THSS-240V
Indoor/Outdoor Usage: Indoor/OutdoorCord Type: Hard Wired
Standards: ETLHeight: 11"
Electric Heater Item: Electric Infrared HeaterItem: Electric Infrared Heater
Radiant Efficiency: 96%Heat Pattern Coverage @ Floor (20 Ft.): 12 x 12
BtuH Output: 16, 378Heat Pattern Coverage @ Floor (12 Ft.): 7-1/2 x 7-1/2
Heat Pattern Coverage @ Floor (18 Ft.): 11 x 11Watts: 4800
Heat Pattern Coverage @ Floor (10 Ft.): 6-1/2 x 6-1/2Heat Pattern Coverage @ Floor (16 Ft.): 9-1/2 x 9-1/2
Housing Material: 20 ga. Stainless SteelFinish: Stainless Steel
Heat Pattern Coverage @ Floor (14 Ft.): 8-1/2 x 8-1/2Element Type: Quartz Lamp, Clear
Amps @ 3 Phase: 11.60Watts Delivered/Sq.-Ft. 8: 174.5
Beam Pattern: 30 DegreesAmps @ 1 Phase: 20
Watts Delivered/Sq.-Ft. 10: 113.6Width: 21-1/2"
Watts Delivered/Sq.-Ft. 20: 34.8Heat Pattern Coverage @ Floor (8 Ft.): 5-1/2 x 5
Number of Lamps: 3Watts Delivered/Sq.-Ft. 18: 43.5
Heater Mounting Type: Ceiling, SuspendedLength: 24"
Watts Delivered/Sq.-Ft. 16: 53.2Electric Heater Phase: 1/3
Includes: (6) High Temperature LeadsWatts Delivered/Sq.-Ft. 14: 66.4
Infrared Electromagnetic Wave Type: Short WaveWatts Delivered/Sq.-Ft. 12: 85.3
Country of Origin (subject to change): United States

Product Description

Electric Infrared Heater, Indoor/Outdoor, Heater Mounting Type Ceiling, Suspended, 4800 Watts, BtuH Output 16, 378, Heater Voltage 240VAC, 1/3 Electric Heater Phase, Number of Lamps 3, Length 24 In., Beam Pattern 30 Degrees , Housing Material 20 ga. Stainless Steel, 20 Amps @ 1 Phase, 11.60 Amps @ 3 Phase, Height 11 In., Width 21-1/2 In., Element Type Quartz Lamp, Clear, Radiant Efficiency 96 Percent, Infrared Electromagnetic Wave Type Short Wave, Finish Stainless Steel, Cord Type Hard Wired

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.