PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Electric Infrared Heater, BtuH 16, 378

FOSTORIA| Zoro #: G1925682| Mfr #: 223-60-THSS-480V

$678.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1925682 Mfr #: 223-60-THSS-480V
Indoor/Outdoor Usage: Indoor/OutdoorStandards: ETL
Item: Electric Infrared heaterHeight: 11"
Electric Heater Item: Electric Infrared HeaterCord Type: Hard Wired
Heat Pattern Coverage @ Floor (16 Ft.): 17 x 17Includes: Elements, Mounting Brackets
Heat Pattern Coverage @ Floor (14 Ft.): 15 x 15Heat Pattern Coverage @ Floor (6 Ft.): 28-2/5
Heat Pattern Coverage @ Floor (4 Ft.): 43-1/2Watts Delivered/Sq.-Ft. 10: 16.6
Heat Pattern Coverage @ Floor (12 Ft.): 13 x13Heat Pattern Coverage @ Floor (8 Ft.): 21-1/3
Heat Pattern Coverage @ Floor (10 Ft.): 11 x11Heater Mounting Type: Ceiling, Suspended
Housing Material: Stainless SteelFinish: Stainless steel
Electric Heater Phase: 1/3Element Type: Quartz Lamp, Clear
Amps @ 3 Phase: 5.80Infrared Electromagnetic Wave Type: Short Wave
Beam Pattern: 60Amps @ 1 Phase: 10
Watts Delivered/Sq.-Ft. 12: 10.9Radiant Efficiency: 96%
Width: 21-1/2"BtuH Output: 16, 378
Number of Lamps: 3Heat Pattern Coverage @ Floor (18 Ft.): 21 x 21
Watts: 4800Length: 24"
Country of Origin (subject to change): United States

Product Description

Electric Infrared Heater, Indoor/Outdoor, Element Type Quartz Lamp, Clear, Radiant Efficiency 96 Percent, Heater Mounting Type Ceiling, Suspended, 4800 Watts, BtuH Output 16,378, Heater Voltage 480VAC, 10 Amps @ 1 Phase, 5.80 Amps @ 3 Phase, Beam Pattern 60, Number of Lamps 3, Infrared Electromagnetic Wave Type Short Wave, Height 11 In., Width 21-1/2 In., Length 24 In., Housing Material Stainless Steel, 1/3 Electric Heater Phase, Finish Stainless Steel, Cord Type Hard Wired, Standards ETL

Product Reviews