Electric Infrared Heater, BtuH 16, 378

FOSTORIA| Zoro #: G0823277| Mfr #: 223-90-THSS-240V

$678.70 /ea

This item ships free. DetailsStandard ground shipping
Details:
Amps @ 1 Phase: 20
Amps @ 3 Phase: 11.60
Finish: Stainless steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0823277 Mfr #: 223-90-THSS-240V
Cord Type: Hard WiredHeight: 11"
Indoor/Outdoor Usage: Indoor/OutdoorStandards: ETL
Electric Heater Item: Electric Infrared HeaterItem: Electric Infrared heater
Amps @ 3 Phase: 11.60Watts Delivered/Sq.-Ft. 8: 16.6
Beam Pattern: 90 DegreesAmps @ 1 Phase: 20
Watts Delivered/Sq.-Ft. 10: 10.9Width: 21-1/2"
Heat Pattern Coverage @ Floor (8 Ft.): 17 x 17Number of Lamps: 3
Heater Mounting Type: Ceiling, SuspendedLength: 24"
Electric Heater Phase: 1/3Includes: (6) High Temperature Leads
Infrared Electromagnetic Wave Type: Short WaveRadiant Efficiency: 96%
BtuH Output: 16, 378Watts: 4800
Heat Pattern Coverage @ Floor (10 Ft.): 21 x 21Housing Material: 20 ga. Stainless Steel
Finish: Stainless steelElement Type: Quartz Lamp, Clear
Country of Origin (subject to change): United States

Product Description

Electric Infrared Heater, Indoor/Outdoor, Element Type Quartz Lamp, Clear, Radiant Efficiency 96 Percent, Heater Mounting Type Ceiling, Suspended, 4800 Watts, BtuH Output 16,378, Heater Voltage 240VAC, 20 Amps @ 1 Phase, 11.60 Amps @ 3 Phase, Beam Pattern 90 Degrees , Number of Lamps 3, Infrared Electromagnetic Wave Type Short Wave, Height 11 In., Width 21-1/2 In., Length 24 In., Housing Material 20 ga. Stainless Steel, 1/3 Electric Heater Phase, Finish Stainless Steel, Cord Type Hard Wired

Product Reviews