Electric Infrared Heater, 480V, 5000 Watts

FOSTORIA| Zoro #: G0589662| Mfr #: 342-30-TH-480V

$485.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0589662 Mfr #: 342-30-TH-480V
Indoor/Outdoor Usage: Indoor/OutdoorCord Type: Hard Wired
Standards: ETLHeight: 11"
Electric Heater Item: Electric Infrared HeaterItem: Electric Infrared Heater
Radiant Efficiency: 96%Heat Pattern Coverage @ Floor (4 Ft.): 208
Heat Pattern Coverage @ Floor (20 Ft.): 12 x 9-1/2BtuH Output: 17, 060
Heat Pattern Coverage @ Floor (12 Ft.): 7-1/2 x 5-1/2Heat Pattern Coverage @ Floor (18 Ft.): 11 x 8-1/2
Watts: 5000Heat Pattern Coverage @ Floor (10 Ft.): 6 x 4
Heat Pattern Coverage @ Floor (16 Ft.): 9-1/2 x 7-1/2Housing Material: 20 Gauge Galvannealed
Finish: Powder Coated BronzeHeat Pattern Coverage @ Floor (14 Ft.): 8-1/2 x 6-1/2
Element Type: Quartz Lamp, ClearAmps @ 3 Phase: 6
Beam Pattern: 30 DegreesAmps @ 1 Phase: 10.40
Heat Pattern Coverage @ Floor (22 Ft.): 13 x 11Watts Delivered/Sq.-Ft. 10: 70
Width: 15"Heat Pattern Coverage @ Floor (8 Ft.): 91
Number of Lamps: 2Heater Mounting Type: Ceiling, Suspended
Length: 33"Watts Delivered/Sq.-Ft. 16: 38
Electric Heater Phase: 1Includes: Elements, Mounting Brackets
Watts Delivered/Sq.-Ft. 14: 46Infrared Electromagnetic Wave Type: Short Wave
Heat Pattern Coverage @ Floor (6 Ft.): 121Watts Delivered/Sq.-Ft. 12: 56
Country of Origin (subject to change): United States

Product Description

Electric Infrared Heater, Indoor/Outdoor, Element Type Quartz Lamp, Clear, Radiant Efficiency 96 Percent, Heater Mounting Type Ceiling, Suspended, 5000 Watts, BtuH Output 17, 060, Heater Voltage 480VAC, 10.40 Amps @ 1 Phase, 6 Amps @ 3 Phase, Beam Pattern 30 Degrees , Number of Lamps 2, Infrared Electromagnetic Wave Type Short Wave, Height 11 In., Width 15 In., Length 33 In., Housing Material 20 Gauge Galvannealed, 1 Electric Heater Phase, Finish Powder Coated Bronze, Cord Type Hard Wired

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.