Electric Infrared Heater, 480V, 5000 Watts

FOSTORIA| Zoro #: G0609804| Mfr #: 342-60-TH-480V

$539.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0609804 Mfr #: 342-60-TH-480V
Indoor/Outdoor Usage: Indoor/OutdoorCord Type: Hard Wired
Standards: ETLHeight: 11"
Electric Heater Item: Electric Infrared HeaterItem: Electric Infrared heater
Heat Pattern Coverage @ Floor (14 Ft.): 16 x 14Element Type: Quartz Lamp, Clear
Amps @ 3 Phase: 6Beam Pattern: 60
Amps @ 1 Phase: 10.40Watts Delivered/Sq.-Ft. 10: 17
Width: 15"Heat Pattern Coverage @ Floor (8 Ft.): 22
Number of Lamps: 2Heater Mounting Type: Ceiling, Suspended
Length: 33"Electric Heater Phase: 1/3
Includes: Elements, Mounting BracketsInfrared Electromagnetic Wave Type: Short Wave
Heat Pattern Coverage @ Floor (6 Ft.): 30Watts Delivered/Sq.-Ft. 12: 14
Radiant Efficiency: 96%Heat Pattern Coverage @ Floor (4 Ft.): 46
BtuH Output: 17, 060Heat Pattern Coverage @ Floor (12 Ft.): 14 x 12
Heat Pattern Coverage @ Floor (18 Ft.): 20 x 18Watts: 5000
Heat Pattern Coverage @ Floor (10 Ft.): 12 x 9-1/2Heat Pattern Coverage @ Floor (16 Ft.): 18 x 16
Housing Material: 20 Gauge GalvannealedFinish: Powder Coated Bronze
Country of Origin (subject to change): United States

Product Description

Electric Infrared Heater, Indoor/Outdoor, Element Type Quartz Lamp, Clear, Radiant Efficiency 96 Percent, Heater Mounting Type Ceiling, Suspended, 5000 Watts, BtuH Output 17,060, Heater Voltage 480VAC, 10.40 Amps @ 1 Phase, 6 Amps @ 3 Phase, Beam Pattern 60, Number of Lamps 2, Infrared Electromagnetic Wave Type Short Wave, Height 11 In., Width 15 In., Length 33 In., Housing Material 20 Gauge Galvannealed, 1/3 Electric Heater Phase, Finish Powder Coated Bronze, Cord Type Hard Wired, Standards ETL

Product Reviews

Save 15%. Sign up for Z-mail.