Electric Infrared Heater, BtuH 17, 060

FOSTORIA| Zoro #: G1603962| Mfr #: 342-90-TH-480V

$539.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1603962 Mfr #: 342-90-TH-480V
Cord Type: Hard WiredStandards: ETL
Height: 11"Electric Heater Item: Electric Infrared Heater
Indoor/Outdoor Usage: Indoor/OutdoorItem: Electric Infrared heater
Element Type: Quartz Lamp, ClearAmps @ 3 Phase: 6
Beam Pattern: 90 DegreesAmps @ 1 Phase: 10.40
Width: 15"Number of Lamps: 2
Heater Mounting Type: Ceiling, SuspendedLength: 33"
Electric Heater Phase: 1/3Includes: Elements, Mounting Brackets
Infrared Electromagnetic Wave Type: Short WaveHeat Pattern Coverage @ Floor (6 Ft.): 11
Radiant Efficiency: 96%Heat Pattern Coverage @ Floor (4 Ft.): 17
BtuH Output: 17, 060Heat Pattern Coverage @ Floor (12 Ft.): 22 x 20
Watts: 5000Heat Pattern Coverage @ Floor (10 Ft.): 18 x 16
Housing Material: 20 Gauge GalvannealedFinish: Powder Coated Bronze
Country of Origin (subject to change): United States

Product Description

Electric Infrared Heater, Indoor/Outdoor, Element Type Quartz Lamp, Clear, Radiant Efficiency 96 Percent, Heater Mounting Type Ceiling, Suspended, 5000 Watts, BtuH Output 17,060, Heater Voltage 480VAC, 10.40 Amps @ 1 Phase, 6 Amps @ 3 Phase, Beam Pattern 90 Degrees , Number of Lamps 2, Infrared Electromagnetic Wave Type Short Wave, Height 11 In., Width 15 In., Length 33 In., Housing Material 20 Gauge Galvannealed, 1/3 Electric Heater Phase, Finish Powder Coated Bronze, Cord Type Hard Wired

Product Reviews

Save 15%. Sign up for Z-mail.