Electric Infrared Heater, BtuH 1877, 120V

FOSTORIA| Zoro #: G1631576| Mfr #: FFH-512A

$131.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1631576 Mfr #: FFH-512A
Cord Type: 18/3 with Molded PlugRadiant Efficiency: 60%
Element Type: Quartz Tube, FrostedNEMA Plug: 5-15P
Includes: Power CordStandards: ETL
Infrared Electromagnetic Wave Type: Medium WaveCord Length: 8 ft.
Heater Mounting Type: Ceiling, SuspendedElectric Heater Item: Electric Infrared Heater
Electric Heater Phase: 1Heat Pattern Coverage @ Floor (6 Ft.): 7 x 7
Heat Pattern Coverage @ Floor (8 Ft.): 9 x 9Heat Pattern Coverage @ Floor (4 Ft.): 5 x 5
Indoor/Outdoor Usage: Indoor OnlyItem: Electric Infrared Heater
Beam Pattern: 90 DegreesWatts Delivered/Sq.-Ft. 8: 7
Watts Delivered/Sq.-Ft. 4: 22Watts Delivered/Sq.-Ft. 6: 11
Watts: 550Amps @ 1 Phase: 4.60
Number of Lamps: 1Housing Material: Aluminum
Finish: Gold AnodizedWidth: 4-1/4"
Length: 22"Height: 3-1/4"
BtuH Output: 1877Country of Origin (subject to change): United States

Product Description

Electric Infrared Heater, Indoor Only, Element Type Quartz Tube, Frosted, Radiant Efficiency 60 Percent, Heater Mounting Type Ceiling, Suspended, 550 Watts, BtuH Output 1877, Heater Voltage 120VAC, 4.60 Amps @ 1 Phase, Beam Pattern 90 Degrees , Number of Lamps 1, Infrared Electromagnetic Wave Type Medium Wave, Height 3-1/4 In., Width 4-1/4 In., Length 22 In., Housing Material Aluminum, 1 Electric Heater Phase, Finish Gold Anodized, NEMA Plug 5-15P, Cord Length 8 ft.

Product Reviews

Save 15%. Sign up for Z-mail.