Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Electric Infrared Heater, 208V, 3000W

FOSTORIA| Zoro #: G1005742| Mfr #: OCH-57-208V-SSE

$239.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Heater Voltage: 208VAC
Item: Electric Infrared heater
Element Type: Quartz Tube, Frosted
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1005742 Mfr #: OCH-57-208V-SSE
Heater Voltage: 208VACItem: Electric Infrared heater
Element Type: Quartz Tube, FrostedIndoor/Outdoor Usage: Indoor/Outdoor
Watts Delivered/Sq.-Ft. 10: 17Electric Heater Phase: 1
Watts Delivered/Sq.-Ft. 12: 13Number of Lamps: 1
BtuH Output: 10,236Length: 55-3/8"
Heat Pattern Coverage @ Floor (10 Ft.): 15 x 12Heat Pattern Coverage @ Floor (8 Ft.): 13 x 10
Height: 6-1/2"Electric Heater Item: Electric Infrared Heater
Width: 5-3/8"Includes: Elements and Mounting Brackets
Infrared Electromagnetic Wave Type: Medium WaveHousing Material: Stainless steel
Amps @ 1 Phase: 14.40Cord Type: Hard Wired
Radiant Efficiency: 60%Watts: 3000
Heat Pattern Coverage @ Floor (12 Ft.): 17 x 14Watts Delivered/Sq.-Ft. 8: 23
Standards: ETLHeater Mounting Type: Ceiling, Suspended
Beam Pattern: 60Finish: Stainless steel
Country of Origin (subject to change): United States

Description

Electric Infrared Heater, Indoor/Outdoor, Element Type Quartz Tube, Frosted, Radiant Efficiency 60 Percent, Heater Mounting Type Ceiling, Suspended, 3000 Watts, BtuH Output 10,236, Heater Voltage 208VAC, 14.40 Amps @ 1 Phase, Beam Pattern 60, Number of Lamps 1, Infrared Electromagnetic Wave Type Medium Wave, Height 6-1/2 In., Width 5-3/8 In., Length 55-3/8 In., Housing Material Stainless Steel, 1 Electric Heater Phase, Finish Stainless Steel, Cord Type Hard Wired, Standards ETL

Reviews