Electric Infrared Heater, 208V, 3200W

FOSTORIA| Zoro #: G1656365| Mfr #: 222-60-THSS-208V

$444.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Stainless steel
Heat Pattern Coverage @ Floor (10 Ft.): 13 x 12
Housing Material: 20 ga. Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1656365 Mfr #: 222-60-THSS-208V
Finish: Stainless steelHeat Pattern Coverage @ Floor (10 Ft.): 13 x 12
Housing Material: 20 ga. Stainless SteelWatts Delivered/Sq.-Ft. 14: 11.8
Number of Lamps: 2Height: 11"
Watts Delivered/Sq.-Ft. 8: 32.1Beam Pattern: 60
Heater Mounting Type: Ceiling, SuspendedWatts Delivered/Sq.-Ft. 10: 20.5
BtuH Output: 10,918Width: 15"
Item: Electric Infrared heaterAmps @ 3 Phase: 8.90
Standards: ETLInfrared Electromagnetic Wave Type: Short Wave
Indoor/Outdoor Usage: Indoor/OutdoorLength: 24"
Includes: (4) High Temperature LeadsAmps @ 1 Phase: 15.40
Electric Heater Item: Electric Infrared HeaterHeat Pattern Coverage @ Floor (8 Ft.): 11 x 9-1/2
Radiant Efficiency: 96%Electric Heater Phase: 1/3
Heat Pattern Coverage @ Floor (14 Ft.): 17 x 16Heater Voltage: 208VAC
Heat Pattern Coverage @ Floor (12 Ft.): 15 x 14Watts Delivered/Sq.-Ft. 12: 15.2
Element Type: Quartz Lamp, ClearCord Type: Hard Wired
Watts: 3200Country of Origin (subject to change): United States

Description

Electric Infrared Heater, Indoor/Outdoor, Heater Mounting Type Ceiling, Suspended, 3200 Watts, BtuH Output 10,918, Heater Voltage 208VAC, 1/3 Electric Heater Phase, Number of Lamps 2, Length 24 In., Beam Pattern 60, Housing Material 20 ga. Stainless Steel, 15.40 Amps @ 1 Phase, 8.90 Amps @ 3 Phase, Height 11 In., Width 15 In., Element Type Quartz Lamp, Clear, Radiant Efficiency 96 Percent, Infrared Electromagnetic Wave Type Short Wave, Finish Stainless Steel, Cord Type Hard Wired, Standards ETL

Reviews