Electric Infrared Heater, 208V, 3200W

FOSTORIA| Zoro #: G2101407| Mfr #: 222-90-THSS-208V

$444.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Stainless steel
Heat Pattern Coverage @ Floor (10 Ft.): 21 x 20
Housing Material: 20 ga. Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2101407 Mfr #: 222-90-THSS-208V
Finish: Stainless steelHeat Pattern Coverage @ Floor (10 Ft.): 21 x 20
Housing Material: 20 ga. Stainless SteelNumber of Lamps: 2
Height: 11"Watts Delivered/Sq.-Ft. 8: 11.8
Beam Pattern: 90 DegreesHeater Mounting Type: Ceiling, Suspended
Watts Delivered/Sq.-Ft. 10: 7.6BtuH Output: 10,918
Width: 15"Amps @ 3 Phase: 8.90
Standards: ETLInfrared Electromagnetic Wave Type: Short Wave
Indoor/Outdoor Usage: Indoor/OutdoorLength: 24"
Amps @ 1 Phase: 15.40Electric Heater Item: Electric Infrared Heater
Item: Electric Infrared heaterHeat Pattern Coverage @ Floor (8 Ft.): 17 x 16
Radiant Efficiency: 96%Electric Heater Phase: 1/3
Includes: (4) High Temperature LeadsHeater Voltage: 208VAC
Element Type: Quartz Lamp, ClearCord Type: Hard Wired
Watts: 3200Country of Origin (subject to change): United States

Description

Electric Infrared Heater, Indoor/Outdoor, Element Type Quartz Lamp, Clear, Radiant Efficiency 96 Percent, Heater Mounting Type Ceiling, Suspended, 3200 Watts, BtuH Output 10,918, Heater Voltage 208VAC, 15.40 Amps @ 1 Phase, 8.90 Amps @ 3 Phase, Beam Pattern 90 Degrees , Number of Lamps 2, Infrared Electromagnetic Wave Type Short Wave, Height 11 In., Width 15 In., Length 24 In., Housing Material 20 ga. Stainless Steel, 1/3 Electric Heater Phase, Finish Stainless Steel, Cord Type Hard Wired

Reviews