Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Electric Infrared Heater, 208V, 4800W

FOSTORIA| Zoro #: G1627376| Mfr #: 223-60-THSS-208V

$678.70 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Stainless steel
Heat Pattern Coverage @ Floor (10 Ft.): 13 x 13
Housing Material: 20 ga. Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1627376 Mfr #: 223-60-THSS-208V
Finish: Stainless steelHeat Pattern Coverage @ Floor (10 Ft.): 13 x 13
Housing Material: 20 ga. Stainless SteelWatts Delivered/Sq.-Ft. 14: 16.6
Number of Lamps: 3Height: 11"
Watts Delivered/Sq.-Ft. 8: 43.5Beam Pattern: 60
Heater Mounting Type: Ceiling, SuspendedWatts Delivered/Sq.-Ft. 10: 28.4
BtuH Output: 16,378Width: 21-1/2"
Item: Electric Infrared heaterAmps @ 3 Phase: 13.30
Standards: ETLWatts Delivered/Sq.-Ft. 16: 10.9
Infrared Electromagnetic Wave Type: Short WaveIndoor/Outdoor Usage: Indoor/Outdoor
Length: 24"Includes: (6) High Temperature Leads
Amps @ 1 Phase: 23.10Electric Heater Item: Electric Infrared Heater
Heat Pattern Coverage @ Floor (8 Ft.): 11 x 11Heat Pattern Coverage @ Floor (16 Ft.): 21 x 21
Radiant Efficiency: 96%Electric Heater Phase: 1/3
Heat Pattern Coverage @ Floor (14 Ft.): 17 x 17Heater Voltage: 208VAC
Heat Pattern Coverage @ Floor (12 Ft.): 15 x 15Watts Delivered/Sq.-Ft. 12: 21.3
Element Type: Quartz Lamp, ClearCord Type: Hard Wired
Watts: 4800Country of Origin (subject to change): United States

Description

Electric Infrared Heater, Indoor/Outdoor, Heater Mounting Type Ceiling, Suspended, 4800 Watts, BtuH Output 16,378, Heater Voltage 208VAC, 1/3 Electric Heater Phase, Number of Lamps 3, Length 24 In., Beam Pattern 60, Housing Material 20 ga. Stainless Steel, 23.10 Amps @ 1 Phase, 13.30 Amps @ 3 Phase, Height 11 In., Width 21-1/2 In., Element Type Quartz Lamp, Clear, Radiant Efficiency 96 Percent, Infrared Electromagnetic Wave Type Short Wave, Finish Stainless Steel, Cord Type Hard Wired

Reviews