Electric Infrared Heater, 208V, 4800W

FOSTORIA| Zoro #: G1101807| Mfr #: 223-90-THSS-208V

$678.70 /ea

This item ships free. Details.Standard ground shipping.
Details:
Amps @ 3 Phase: 13.30
Item: Electric Infrared heater
Element Type: Quartz Lamp, Clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1101807 Mfr #: 223-90-THSS-208V
Amps @ 3 Phase: 13.30Item: Electric Infrared heater
Element Type: Quartz Lamp, ClearHeater Voltage: 208VAC
Indoor/Outdoor Usage: Indoor/OutdoorWatts Delivered/Sq.-Ft. 10: 10.9
Electric Heater Phase: 1/3Height: 11"
Number of Lamps: 3BtuH Output: 16,378
Length: 24"Heat Pattern Coverage @ Floor (10 Ft.): 21 x 21
Heat Pattern Coverage @ Floor (8 Ft.): 17 x 17Electric Heater Item: Electric Infrared Heater
Width: 21-1/2"Includes: (6) High Temperature Leads
Infrared Electromagnetic Wave Type: Short WaveHousing Material: 20 ga. Stainless Steel
Amps @ 1 Phase: 23.10Cord Type: Hard Wired
Radiant Efficiency: 96%Watts: 4800
Watts Delivered/Sq.-Ft. 8: 16.6Standards: ETL
Heater Mounting Type: Ceiling, SuspendedBeam Pattern: 90 Degrees
Finish: Stainless steelCountry of Origin (subject to change): United States

Description

Electric Infrared Heater, Indoor/Outdoor, Element Type Quartz Lamp, Clear, Radiant Efficiency 96 Percent, Heater Mounting Type Ceiling, Suspended, 4800 Watts, BtuH Output 16,378, Heater Voltage 208VAC, 23.10 Amps @ 1 Phase, 13.30 Amps @ 3 Phase, Beam Pattern 90 Degrees , Number of Lamps 3, Infrared Electromagnetic Wave Type Short Wave, Height 11 In., Width 21-1/2 In., Length 24 In., Housing Material 20 ga. Stainless Steel, 1/3 Electric Heater Phase, Finish Stainless Steel, Cord Type Hard Wired

Reviews