Electric Infrared Heater, BtuH 24, 908

FOSTORIA| Zoro #: G0470967| Mfr #: 462-30-THSS-480V

$748.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0470967 Mfr #: 462-30-THSS-480V
Indoor/Outdoor Usage: Indoor/OutdoorCord Type: Hard Wired
Standards: ETLHeight: 11"
Electric Heater Item: Electric Infrared HeaterItem: Electric Infrared Heater
Heat Pattern Coverage @ Floor (16 Ft.): 12 x 8-1/2Housing Material: 20 ga. Stainless Steel
Finish: Stainless SteelHeat Pattern Coverage @ Floor (14 Ft.): 11 x 7-1/2
Element Type: Quartz Lamp, ClearAmps @ 3 Phase: 8.80
Beam Pattern: 30 DegreesAmps @ 1 Phase: 15.20
Watts Delivered/Sq.-Ft. 10: 156.1Width: 15"
Watts Delivered/Sq.-Ft. 20: 51.5Number of Lamps: 2
Watts Delivered/Sq.-Ft. 18: 61.5Heater Mounting Type: Ceiling, Suspended
Length: 46"Watts Delivered/Sq.-Ft. 16: 74.7
Electric Heater Phase: 1/3Includes: (6) High Temperature Leads
Watts Delivered/Sq.-Ft. 14: 92.7Infrared Electromagnetic Wave Type: Short Wave
Watts Delivered/Sq.-Ft. 12: 118.2Radiant Efficiency: 96%
Heat Pattern Coverage @ Floor (20 Ft.): 14 x 11BtuH Output: 24, 908
Heat Pattern Coverage @ Floor (12 Ft.): 9-1/2 x 6-1/2Heat Pattern Coverage @ Floor (18 Ft.): 13 x 9-1/2
Watts: 7300Heat Pattern Coverage @ Floor (10 Ft.): 8-1/2 x 5-1/2
Country of Origin (subject to change): United States

Product Description

Electric Infrared Heater, Indoor/Outdoor, Element Type Quartz Lamp, Clear, Radiant Efficiency 96 Percent, Heater Mounting Type Ceiling, Suspended, 7300 Watts, BtuH Output 24, 908, Heater Voltage 480VAC, 15.20 Amps @ 1 Phase, 8.80 Amps @ 3 Phase, Beam Pattern 30 Degrees , Number of Lamps 2, Infrared Electromagnetic Wave Type Short Wave, Height 11 In., Width 15 In., Length 46 In., Housing Material 20 ga. Stainless Steel, 1/3 Electric Heater Phase, Finish Stainless Steel, Cord Type Hard Wired

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.