Electric Infrared Heater, 480V, 7300 Watts

FOSTORIA| Zoro #: G1650616| Mfr #: 462-60-THSS-480V

$748.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1650616 Mfr #: 462-60-THSS-480V
Indoor/Outdoor Usage: Indoor/OutdoorCord Type: Hard Wired
Standards: ETLHeight: 11"
Electric Heater Item: Electric Infrared HeaterItem: Electric Infrared Heater
Amps @ 3 Phase: 8.80Watts Delivered/Sq.-Ft. 8: 52.9
Beam Pattern: 60Amps @ 1 Phase: 15.20
Watts Delivered/Sq.-Ft. 10: 40.6Width: 15"
Heat Pattern Coverage @ Floor (8 Ft.): 12 x 12Number of Lamps: 2
Watts Delivered/Sq.-Ft. 18: 14.5Heater Mounting Type: Ceiling, Suspended
Length: 46"Watts Delivered/Sq.-Ft. 16: 18.9
Electric Heater Phase: 1Includes: (6) High Temperature Leads
Watts Delivered/Sq.-Ft. 14: 24.0Infrared Electromagnetic Wave Type: Short Wave
Watts Delivered/Sq.-Ft. 12: 30.7Radiant Efficiency: 96%
BtuH Output: 24, 908Heat Pattern Coverage @ Floor (12 Ft.): 17 x 14
Heat Pattern Coverage @ Floor (18 Ft.): 24 x 21Watts: 7300
Heat Pattern Coverage @ Floor (10 Ft.): 15 x 12Heat Pattern Coverage @ Floor (16 Ft.): 22 x 18
Housing Material: 20 ga. Stainless SteelFinish: Stainless Steel
Heat Pattern Coverage @ Floor (14 Ft.): 19 x 16Element Type: Quartz Lamp, Clear
Country of Origin (subject to change): United States

Product Description

Electric Infrared Heater, Indoor/Outdoor, Heater Mounting Type Ceiling, Suspended, 7300 Watts, BtuH Output 24, 908, Heater Voltage 480VAC, 1 Electric Heater Phase, Number of Lamps 2, Length 46 In., Beam Pattern 60, Housing Material 20 ga. Stainless Steel, 15.20 Amps @ 1 Phase, 8.80 Amps @ 3 Phase, Height 11 In., Width 15 In., Element Type Quartz Lamp, Clear, Radiant Efficiency 96 Percent, Infrared Electromagnetic Wave Type Short Wave, Finish Stainless Steel, Cord Type Hard Wired, Standards ETL

Product Reviews

Save 15%. Sign up for Z-mail.