Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Electric Infrared Heater, 240V, 3200W

FOSTORIA| Zoro #: G1177127| Mfr #: 222-30-TH-240V

$368.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 15"
Cord Type: Hard Wired
Number of Lamps: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1177127 Mfr #: 222-30-TH-240V
Width: 15"Cord Type: Hard Wired
Number of Lamps: 2Watts Delivered/Sq.-Ft. 14: 50.2
Watts Delivered/Sq.-Ft. 16: 39.6Heater Voltage: 240VAC
Watts Delivered/Sq.-Ft. 8: 145.5Watts Delivered/Sq.-Ft. 20: 26.5
Electric Heater Item: Electric Infrared HeaterHeater Mounting Type: Ceiling, Suspended
Item: Electric Infrared HeaterAmps @ 3 Phase: 7.70
Watts Delivered/Sq.-Ft. 10: 89.5Amps @ 1 Phase: 13.40
Watts: 3200BtuH Output: 10,918
Element Type: Quartz Lamp, ClearIndoor/Outdoor Usage: Indoor/Outdoor
Heat Pattern Coverage @ Floor (18 Ft.): 11 x 9-1/2Includes: (4) High Temperature Leads
Housing Material: 20 Gauge GalvannealedLength: 24"
Heat Pattern Coverage @ Floor (8 Ft.): 5-1/2 x 4Heat Pattern Coverage @ Floor (10 Ft.): 6-1/2 x 5-1/2
Watts Delivered/Sq.-Ft. 12: 65.6Heat Pattern Coverage @ Floor (12 Ft.): 7-1/2 x 6-1/2
Heat Pattern Coverage @ Floor (14 Ft.): 8-1/2 x 7-1/2Finish: Powder Coated Bronze
Beam Pattern: 30 DegreesRadiant Efficiency: 96%
Height: 11"Infrared Electromagnetic Wave Type: Short Wave
Heat Pattern Coverage @ Floor (16 Ft.): 9-1/2 x 8-1/2Heat Pattern Coverage @ Floor (20 Ft.): 12 x 11
Standards: ETLElectric Heater Phase: 1/3
Watts Delivered/Sq.-Ft. 18: 32.1Country of Origin (subject to change): United States

Description

Electric Infrared Heater, Indoor/Outdoor, Heater Mounting Type Ceiling, Suspended, 3200 Watts, BtuH Output 10,918, Heater Voltage 240VAC, 1/3 Electric Heater Phase, Number of Lamps 2, Length 24 In., Beam Pattern 30 Degrees , Housing Material 20 Gauge Galvannealed, 13.40 Amps @ 1 Phase, 7.70 Amps @ 3 Phase, Height 11 In., Width 15 In., Element Type Quartz Lamp, Clear, Radiant Efficiency 96 Percent, Infrared Electromagnetic Wave Type Short Wave, Finish Powder Coated Bronze, Cord Type Hard Wired

Reviews