WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Electric Infrared Heater, 240V, 3200W

FOSTORIA| Zoro #: G1535755| Mfr #: 222-30-THSS-240V

$444.95 /ea

This item ships free. DetailsStandard ground shipping
Details:
Heat Pattern Coverage @ Floor (20 Ft.): 12 x 11
Watts Delivered/Sq.-Ft. 10: 89.5
Heat Pattern Coverage @ Floor (12 Ft.): 7-1/2 x 6-1/2
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1535755 Mfr #: 222-30-THSS-240V
Heat Pattern Coverage @ Floor (20 Ft.): 12 x 11Watts Delivered/Sq.-Ft. 10: 89.5
Heat Pattern Coverage @ Floor (12 Ft.): 7-1/2 x 6-1/2Element Type: Quartz Lamp, Clear
Infrared Electromagnetic Wave Type: Short WaveWatts Delivered/Sq.-Ft. 14: 50.2
Heat Pattern Coverage @ Floor (16 Ft.): 9-1/2 x 8-1/2Heater Mounting Type: Ceiling, Suspended
Watts Delivered/Sq.-Ft. 20: 26.5Watts Delivered/Sq.-Ft. 18: 32.1
Finish: Stainless steelIncludes: (4) High Temperature Leads
Watts Delivered/Sq.-Ft. 16: 39.6Item: Electric Infrared heater
BtuH Output: 10,918Height: 11"
Electric Heater Phase: 1/3Electric Heater Item: Electric Infrared Heater
Heater Voltage: 240VACBeam Pattern: 30 Degrees
Cord Type: Hard WiredNumber of Lamps: 2
Watts Delivered/Sq.-Ft. 8: 145.5Housing Material: 20 ga. Stainless Steel
Indoor/Outdoor Usage: Indoor/OutdoorWatts Delivered/Sq.-Ft. 12: 65.6
Heat Pattern Coverage @ Floor (14 Ft.): 8-1/2 x 7-1/2Watts: 3200
Amps @ 3 Phase: 7.70Heat Pattern Coverage @ Floor (10 Ft.): 6-1/2 x 5-1/2
Heat Pattern Coverage @ Floor (18 Ft.): 11 x 9-1/2Heat Pattern Coverage @ Floor (8 Ft.): 5-1/2 x 4
Standards: ETLRadiant Efficiency: 96%
Amps @ 1 Phase: 13.40Width: 15"
Length: 24"Country of Origin (subject to change): United States

Product Description

Electric Infrared Heater, Indoor/Outdoor, Element Type Quartz Lamp, Clear, Radiant Efficiency 96 Percent, Heater Mounting Type Ceiling, Suspended, 3200 Watts, BtuH Output 10,918, Heater Voltage 240VAC, 13.40 Amps @ 1 Phase, 7.70 Amps @ 3 Phase, Beam Pattern 30 Degrees , Number of Lamps 2, Infrared Electromagnetic Wave Type Short Wave, Height 11 In., Width 15 In., Length 24 In., Housing Material 20 ga. Stainless Steel, 1/3 Electric Heater Phase, Finish Stainless Steel, Cord Type Hard Wired

Product Reviews