Electric Infrared Heater, 240V, 3200W

FOSTORIA| Zoro #: G0901004| Mfr #: 222-60-TH-240V

$368.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 15"
Cord Type: Hard Wired
Number of Lamps: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0901004 Mfr #: 222-60-TH-240V
Width: 15"Cord Type: Hard Wired
Number of Lamps: 2Watts Delivered/Sq.-Ft. 14: 11.8
Heater Voltage: 240VACWatts Delivered/Sq.-Ft. 8: 32.1
Electric Heater Item: Electric Infrared HeaterHeater Mounting Type: Ceiling, Suspended
Item: Electric Infrared HeaterWatts Delivered/Sq.-Ft. 12: 15.2
Watts Delivered/Sq.-Ft. 10: 20.5Heat Pattern Coverage @ Floor (12 Ft.): 15 x 14
Amps @ 1 Phase: 13.40Watts: 3200
BtuH Output: 10,918Heat Pattern Coverage @ Floor (14 Ft.): 17 x 16
Indoor/Outdoor Usage: Indoor/OutdoorIncludes: (4) High Temperature Leads
Housing Material: 20 Gauge GalvannealedLength: 24"
Heat Pattern Coverage @ Floor (8 Ft.): 11 x 9-1/2Heat Pattern Coverage @ Floor (10 Ft.): 13 x 12
Amps @ 3 Phase: 7.70Element Type: Quartz Lamp, Clear
Finish: Powder Coated BronzeBeam Pattern: 60
Radiant Efficiency: 96%Height: 11"
Infrared Electromagnetic Wave Type: Short WaveStandards: ETL
Electric Heater Phase: 1/3Country of Origin (subject to change): United States

Description

Electric Infrared Heater, Indoor/Outdoor, Element Type Quartz Lamp, Clear, Radiant Efficiency 96 Percent, Heater Mounting Type Ceiling, Suspended, 3200 Watts, BtuH Output 10,918, Heater Voltage 240VAC, 13.40 Amps @ 1 Phase, 7.70 Amps @ 3 Phase, Beam Pattern 60, Number of Lamps 2, Infrared Electromagnetic Wave Type Short Wave, Height 11 In., Width 15 In., Length 24 In., Housing Material 20 Gauge Galvannealed, 1/3 Electric Heater Phase, Finish Powder Coated Bronze, Cord Type Hard Wired

Reviews