Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Electric Infrared Heater, 240V, 3200W

FOSTORIA| Zoro #: G0983726| Mfr #: 222-60-THSS-240V

$444.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
BtuH Output: 10,918
Amps @ 3 Phase: 7.70
Item: Electric Infrared heater
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0983726 Mfr #: 222-60-THSS-240V
BtuH Output: 10,918Amps @ 3 Phase: 7.70
Item: Electric Infrared heaterElement Type: Quartz Lamp, Clear
Heater Voltage: 240VACIndoor/Outdoor Usage: Indoor/Outdoor
Electric Heater Phase: 1/3Watts Delivered/Sq.-Ft. 12: 15.2
Number of Lamps: 2Amps @ 1 Phase: 13.40
Length: 24"Heat Pattern Coverage @ Floor (10 Ft.): 13 x 12
Heat Pattern Coverage @ Floor (8 Ft.): 11 x 9-1/2Height: 11"
Electric Heater Item: Electric Infrared HeaterWidth: 15"
Watts Delivered/Sq.-Ft. 14: 11.8Includes: (4) High Temperature Leads
Infrared Electromagnetic Wave Type: Short WaveHousing Material: 20 ga. Stainless Steel
Watts Delivered/Sq.-Ft. 10: 20.5Heat Pattern Coverage @ Floor (14 Ft.): 17 x 16
Cord Type: Hard WiredRadiant Efficiency: 96%
Watts: 3200Heat Pattern Coverage @ Floor (12 Ft.): 15 x 14
Watts Delivered/Sq.-Ft. 8: 32.1Standards: ETL
Heater Mounting Type: Ceiling, SuspendedBeam Pattern: 60
Finish: Stainless steelCountry of Origin (subject to change): United States

Description

Electric Infrared Heater, Indoor/Outdoor, Element Type Quartz Lamp, Clear, Radiant Efficiency 96 Percent, Heater Mounting Type Ceiling, Suspended, 3200 Watts, BtuH Output 10,918, Heater Voltage 240VAC, 13.40 Amps @ 1 Phase, 7.70 Amps @ 3 Phase, Beam Pattern 60, Number of Lamps 2, Infrared Electromagnetic Wave Type Short Wave, Height 11 In., Width 15 In., Length 24 In., Housing Material 20 ga. Stainless Steel, 1/3 Electric Heater Phase, Finish Stainless Steel, Cord Type Hard Wired, Standards ETL

Reviews