BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Electric Infrared Heater, 240V, 7500W

FOSTORIA| Zoro #: G1865665| Mfr #: 343-60-THSS-240V

$865.15 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Elements, Mounting Brackets
Amps @ 3 Phase: 18
Heat Pattern Coverage @ Floor (8 Ft.): 31-1/3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1865665 Mfr #: 343-60-THSS-240V
Includes: Elements, Mounting BracketsAmps @ 3 Phase: 18
Heat Pattern Coverage @ Floor (8 Ft.): 31-1/3Item: Electric Infrared heater
Element Type: Quartz Lamp, ClearHeater Voltage: 240VAC
Indoor/Outdoor Usage: Indoor/OutdoorHeat Pattern Coverage @ Floor (20 Ft.): 23 x 22
Electric Heater Phase: 1/3Heat Pattern Coverage @ Floor (4 Ft.): 62
Watts Delivered/Sq.-Ft. 12: 17.9Number of Lamps: 3
BtuH Output: 25,298Length: 33"
Heat Pattern Coverage @ Floor (10 Ft.): 12 x 11Height: 11"
Heat Pattern Coverage @ Floor (6 Ft.): 41-1/5Electric Heater Item: Electric Infrared Heater
Width: 21-1/2"Heat Pattern Coverage @ Floor (18 Ft.): 21 x 20
Infrared Electromagnetic Wave Type: Short WaveHousing Material: Stainless steel
Watts Delivered/Sq.-Ft. 10: 24.5Heat Pattern Coverage @ Floor (14 Ft.): 16 x 15
Cord Type: Hard WiredRadiant Efficiency: 96%
Watts: 7500Amps @ 1 Phase: 31.30
Heat Pattern Coverage @ Floor (12 Ft.): 14 x 13Heat Pattern Coverage @ Floor (16 Ft.): 18 x 17
Standards: ETLHeater Mounting Type: Ceiling, Suspended
Beam Pattern: 60Finish: Stainless steel
Watts Delivered/Sq.-Ft. 14: 14.8Country of Origin (subject to change): United States

Description

Electric Infrared Heater, Indoor/Outdoor, Element Type Quartz Lamp, Clear, Radiant Efficiency 96 Percent, Heater Mounting Type Ceiling, Suspended, 7500 Watts, BtuH Output 25,298, Heater Voltage 240VAC, 31.30 Amps @ 1 Phase, 18 Amps @ 3 Phase, Beam Pattern 60, Number of Lamps 3, Infrared Electromagnetic Wave Type Short Wave, Height 11 In., Width 21-1/2 In., Length 33 In., Housing Material Stainless Steel, 1/3 Electric Heater Phase, Finish Stainless Steel, Cord Type Hard Wired, Standards ETL

Reviews