Electric Infrared Heater, 240V, 7500W

FOSTORIA| Zoro #: G1173733| Mfr #: 343-90-THSS-240V

$865.15 /ea

This item ships free. Details.Standard ground shipping.
Details:
Amps @ 3 Phase: 18
Item: Electric Infrared heater
Element Type: Quartz Lamp, Clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1173733 Mfr #: 343-90-THSS-240V
Amps @ 3 Phase: 18Item: Electric Infrared heater
Element Type: Quartz Lamp, ClearHeater Voltage: 240VAC
Indoor/Outdoor Usage: Indoor/OutdoorElectric Heater Phase: 1/3
Heat Pattern Coverage @ Floor (4 Ft.): 24-1/2Number of Lamps: 3
Amps @ 1 Phase: 31.30Heat Pattern Coverage @ Floor (10 Ft.): 18 x 17
Heat Pattern Coverage @ Floor (8 Ft.): 11-1/2Height: 11"
Heat Pattern Coverage @ Floor (6 Ft.): 16-1/5Electric Heater Item: Electric Infrared Heater
Width: 21-1/2"Includes: Elements, Mounting Brackets
Infrared Electromagnetic Wave Type: Short WaveHousing Material: Stainless steel
BtuH Output: 25,298Heat Pattern Coverage @ Floor (14 Ft.): 26 x 25
Cord Type: Hard WiredRadiant Efficiency: 96%
Watts: 7500Heat Pattern Coverage @ Floor (12 Ft.): 22 x 21
Length: 33"Standards: ETL
Heater Mounting Type: Ceiling, SuspendedBeam Pattern: 90 Degrees
Finish: Stainless steelCountry of Origin (subject to change): United States

Description

Electric Infrared Heater, Indoor/Outdoor, Wattage 7.5 kW, 7500 Watts, 25,298 BtuH, Voltage 240, 31.3 Amps @ 1 Phase, 18 Amps @ 3 Phase, Height 11 In, Width 21 1/2 In, Length 33 In, Beam Pattern 90, Number of Lamps 3, Housing Material Stainless Steel, Stainless Steel Finish, Mounting Suspended, Recessed and Totally Exposed Outdoors, Agency Compliance UL, CUL, Includes Elements & Mounting Brackets, Replacement Element #G1419756

Reviews