Electric Infrared Heater, BtuH 25, 298

FOSTORIA| Zoro #: G1285444| Mfr #: 343-30-THSS-240V

$865.15 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1285444 Mfr #: 343-30-THSS-240V
Indoor/Outdoor Usage: Indoor/OutdoorCord Type: Hard Wired
Standards: ETLHeight: 11"
Electric Heater Item: Electric Infrared HeaterItem: Electric Infrared Heater
Heat Pattern Coverage @ Floor (8 Ft.): 136Number of Lamps: 3
Heater Mounting Type: Ceiling, SuspendedLength: 33"
Watts Delivered/Sq.-Ft. 16: 57Electric Heater Phase: 1/3
Includes: Elements, Mounting BracketsWatts Delivered/Sq.-Ft. 14: 69
Infrared Electromagnetic Wave Type: Short WaveHeat Pattern Coverage @ Floor (6 Ft.): 183
Watts Delivered/Sq.-Ft. 12: 84Radiant Efficiency: 96%
Heat Pattern Coverage @ Floor (20 Ft.): 12 x 11BtuH Output: 25, 298
Heat Pattern Coverage @ Floor (12 Ft.): 7-1/2 x 6-1/2Heat Pattern Coverage @ Floor (18 Ft.): 11-1/2 x 9-1/2
Watts: 7500Heat Pattern Coverage @ Floor (16 Ft.): 9-1/2 x 8-1/2
Housing Material: Stainless SteelFinish: Stainless Steel
Heat Pattern Coverage @ Floor (14 Ft.): 8-1/2 x 7-1/2Element Type: Quartz Lamp, Clear
Amps @ 3 Phase: 18Beam Pattern: 30 Degrees
Heat Pattern Coverage @ Floor (22 Ft.): 13 x 12Amps @ 1 Phase: 31.30
Watts Delivered/Sq.-Ft. 10: 106Width: 21-1/2"
Country of Origin (subject to change): United States

Product Description

Electric Infrared Heater, Indoor/Outdoor, Element Type Quartz Lamp, Clear, Radiant Efficiency 96 Percent, Heater Mounting Type Ceiling, Suspended, 7500 Watts, BtuH Output 25, 298, Heater Voltage 240VAC, 31.30 Amps @ 1 Phase, 18 Amps @ 3 Phase, Beam Pattern 30 Degrees , Number of Lamps 3, Infrared Electromagnetic Wave Type Short Wave, Height 11 In., Width 21-1/2 In., Length 33 In., Housing Material Stainless Steel, 1/3 Electric Heater Phase, Finish Stainless Steel, Cord Type Hard Wired

Product Reviews

Save 15%. Sign up for Z-mail.