Electric Infrared Heater, 277V, 3200W

FOSTORIA| Zoro #: G1703082| Mfr #: 222-30-THSS-277V

$444.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
BtuH Output: 10,918
Includes: (4) High Temperature Leads
Amps @ 3 Phase: 6.70
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1703082 Mfr #: 222-30-THSS-277V
BtuH Output: 10,918Includes: (4) High Temperature Leads
Amps @ 3 Phase: 6.70Watts Delivered/Sq.-Ft. 18: 32.1
Item: Electric Infrared heaterWatts Delivered/Sq.-Ft. 16: 39.6
Element Type: Quartz Lamp, ClearHeater Voltage: 277VAC
Indoor/Outdoor Usage: Indoor/OutdoorHeat Pattern Coverage @ Floor (20 Ft.): 12 x 11
Electric Heater Phase: 1/3Heat Pattern Coverage @ Floor (16 Ft.): 9-1/2 x 8-1/2
Watts Delivered/Sq.-Ft. 12: 65.6Number of Lamps: 2
Amps @ 1 Phase: 11.60Length: 24"
Heat Pattern Coverage @ Floor (10 Ft.): 6-1/2 x 5-1/2Heat Pattern Coverage @ Floor (8 Ft.): 5-1/2 x 4
Height: 11"Electric Heater Item: Electric Infrared Heater
Width: 15"Heat Pattern Coverage @ Floor (18 Ft.): 11 x 9-1/2
Infrared Electromagnetic Wave Type: Short WaveHousing Material: 20 ga. Stainless Steel
Watts Delivered/Sq.-Ft. 10: 89.5Heat Pattern Coverage @ Floor (14 Ft.): 8-1/2 x 7-1/2
Cord Type: Hard WiredRadiant Efficiency: 96%
Watts: 3200Watts Delivered/Sq.-Ft. 20: 26.5
Heat Pattern Coverage @ Floor (12 Ft.): 7-1/2 x 6-1/2Watts Delivered/Sq.-Ft. 8: 145.5
Standards: ETLHeater Mounting Type: Ceiling, Suspended
Beam Pattern: 30 DegreesFinish: Stainless steel
Watts Delivered/Sq.-Ft. 14: 50.2Country of Origin (subject to change): United States

Description

Electric Infrared Heater, Indoor/Outdoor, Element Type Quartz Lamp, Clear, Radiant Efficiency 96 Percent, Heater Mounting Type Ceiling, Suspended, 3200 Watts, BtuH Output 10,918, Heater Voltage 277VAC, 11.60 Amps @ 1 Phase, 6.70 Amps @ 3 Phase, Beam Pattern 30 Degrees , Number of Lamps 2, Infrared Electromagnetic Wave Type Short Wave, Height 11 In., Width 15 In., Length 24 In., Housing Material 20 ga. Stainless Steel, 1/3 Electric Heater Phase, Finish Stainless Steel, Cord Type Hard Wired

Reviews