BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Electric Infrared Heater, 277V, 3200W

FOSTORIA| Zoro #: G0331895| Mfr #: 222-90-THSS-277V

$444.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Amps @ 3 Phase: 6.70
Item: Electric Infrared heater
Element Type: Quartz Lamp, Clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0331895 Mfr #: 222-90-THSS-277V
Amps @ 3 Phase: 6.70Item: Electric Infrared heater
Element Type: Quartz Lamp, ClearHeater Voltage: 277VAC
Indoor/Outdoor Usage: Indoor/OutdoorWatts Delivered/Sq.-Ft. 10: 7.6
Electric Heater Phase: 1/3Height: 11"
Number of Lamps: 2BtuH Output: 10,918
Length: 24"Heat Pattern Coverage @ Floor (10 Ft.): 21 x 20
Heat Pattern Coverage @ Floor (8 Ft.): 17 x 16Electric Heater Item: Electric Infrared Heater
Width: 15"Includes: (4) High Temperature Leads
Infrared Electromagnetic Wave Type: Short WaveHousing Material: 20 ga. Stainless Steel
Amps @ 1 Phase: 11.60Cord Type: Hard Wired
Radiant Efficiency: 96%Watts: 3200
Watts Delivered/Sq.-Ft. 8: 11.8Standards: ETL
Heater Mounting Type: Ceiling, SuspendedBeam Pattern: 90 Degrees
Finish: Stainless steelCountry of Origin (subject to change): United States

Description

Electric Infrared Heater, Indoor/Outdoor, Element Type Quartz Lamp, Clear, Radiant Efficiency 96 Percent, Heater Mounting Type Ceiling, Suspended, 3200 Watts, BtuH Output 10,918, Heater Voltage 277VAC, 11.60 Amps @ 1 Phase, 6.70 Amps @ 3 Phase, Beam Pattern 90 Degrees , Number of Lamps 2, Infrared Electromagnetic Wave Type Short Wave, Height 11 In., Width 15 In., Length 24 In., Housing Material 20 ga. Stainless Steel, 1/3 Electric Heater Phase, Finish Stainless Steel, Cord Type Hard Wired

Reviews