Electric Infrared Heater, 480V, 10, 950W

FOSTORIA| Zoro #: G0369774| Mfr #: 463-30-THSS-480V

$1,013.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0369774 Mfr #: 463-30-THSS-480V
Indoor/Outdoor Usage: Indoor/OutdoorCord Type: Hard Wired
Standards: ETLHeight: 11"
Electric Heater Item: Electric Infrared HeaterItem: Electric Infrared heater
Heat Pattern Coverage @ Floor (14 Ft.): 11 x 8-1/2Element Type: Quartz Lamp, Clear
Amps @ 3 Phase: 13.20Beam Pattern: 30 Degrees
Amps @ 1 Phase: 22.90Watts Delivered/Sq.-Ft. 10: 234.2
Width: 21-1/2"Watts Delivered/Sq.-Ft. 20: 70.5
Number of Lamps: 3Watts Delivered/Sq.-Ft. 18: 83.4
Heater Mounting Type: Ceiling, SuspendedLength: 46"
Watts Delivered/Sq.-Ft. 16: 100.2Electric Heater Phase: 1/3
Includes: (6) High Temperature LeadsWatts Delivered/Sq.-Ft. 14: 122.7
Infrared Electromagnetic Wave Type: Short WaveWatts Delivered/Sq.-Ft. 12: 177.3
Radiant Efficiency: 96%Heat Pattern Coverage @ Floor (20 Ft.): 14 x 12
BtuH Output: 37, 361Heat Pattern Coverage @ Floor (12 Ft.): 9-1/2 x 6-1/2
Heat Pattern Coverage @ Floor (18 Ft.): 13 x 11Watts: 10, 950
Heat Pattern Coverage @ Floor (10 Ft.): 8-1/2 x 5-1/2Heat Pattern Coverage @ Floor (16 Ft.): 12 x 9-1/2
Housing Material: 20 ga. Stainless SteelFinish: Stainless steel
Country of Origin (subject to change): United States

Product Description

Electric Infrared Heater, Indoor/Outdoor, Element Type Quartz Lamp, Clear, Radiant Efficiency 96 Percent, Heater Mounting Type Ceiling, Suspended, 10,950 Watts, BtuH Output 37,361, Heater Voltage 480VAC, 22.90 Amps @ 1 Phase, 13.20 Amps @ 3 Phase, Beam Pattern 30 Degrees , Number of Lamps 3, Infrared Electromagnetic Wave Type Short Wave, Height 11 In., Width 21-1/2 In., Length 46 In., Housing Material 20 ga. Stainless Steel, 1/3 Electric Heater Phase, Finish Stainless Steel, Cord Type Hard Wired

Product Reviews

Save 15%. Sign up for Z-mail.