Electric Infrared Heater, BtuH 37, 361

FOSTORIA| Zoro #: G1008786| Mfr #: 463-60-THSS-480V

$1013.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1008786 Mfr #: 463-60-THSS-480V
Indoor/Outdoor Usage: Indoor/OutdoorItem: Electric Infrared Heater
Cord Type: Hard WiredStandards: ETL
Height: 11"Electric Heater Item: Electric Infrared Heater
Element Type: Quartz Lamp, ClearAmps @ 3 Phase: 13.20
Watts Delivered/Sq.-Ft. 8: 76.6Beam Pattern: 60
Amps @ 1 Phase: 22.90Watts Delivered/Sq.-Ft. 10: 56.2
Width: 21-1/2"Heat Pattern Coverage @ Floor (8 Ft.): 13 x 11
Number of Lamps: 3Heater Mounting Type: Ceiling, Suspended
Length: 46"Electric Heater Phase: 1/3
Includes: (6) High Temperature LeadsWatts Delivered/Sq.-Ft. 14: 33.9
Infrared Electromagnetic Wave Type: Short WaveWatts Delivered/Sq.-Ft. 12: 42.9
Radiant Efficiency: 96%BtuH Output: 37, 361
Heat Pattern Coverage @ Floor (12 Ft.): 17 x 15Heat Pattern Coverage @ Floor (18 Ft.): 24 x 22
Watts: 10, 950Heat Pattern Coverage @ Floor (10 Ft.): 15 x 13
Watts Delivered/Sq.-Ft. 18: 20.7Heat Pattern Coverage @ Floor (16 Ft.): 22 x 19
Housing Material: 20 ga. Stainless SteelFinish: Stainless Steel
Watts Delivered/Sq.-Ft. 16: 26.2Heat Pattern Coverage @ Floor (14 Ft.): 19 x 17
Country of Origin (subject to change): United States

Product Description

Electric Infrared Heater, Indoor/Outdoor, Element Type Quartz Lamp, Clear, Radiant Efficiency 96 Percent, Heater Mounting Type Ceiling, Suspended, 10,950 Watts, BtuH Output 37,361, Heater Voltage 480VAC, 22.90 Amps @ 1 Phase, 13.20 Amps @ 3 Phase, Beam Pattern 60, Number of Lamps 3, Infrared Electromagnetic Wave Type Short Wave, Height 11 In., Width 21-1/2 In., Length 46 In., Housing Material 20 ga. Stainless Steel, 1/3 Electric Heater Phase, Finish Stainless Steel, Cord Type Hard Wired

Product Reviews

Save 15%. Sign up for Z-mail.