Electric Infrared Heater, 480V, 13, 500W

FOSTORIA |Zoro #: G1303583|Mfr #: FHK-1348-3A

$949.03 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1303583 Mfr #: FHK-1348-3A
Includes: Safety Screen, Steel Hand CartNumber of Lamps: 3
Electric Heater Phase: 3Length: 19"
Cord Type: Hard WiredElectric Heater Item: Electric Infrared Heater
Indoor/Outdoor Usage: Indoor/OutdoorFinish: Gold Anodized
Infrared Electromagnetic Wave Type: Medium WaveAmps @ 1 Phase: 28.13
Radiant Efficiency: 50%BtuH Output: 46, 076
Width: 27-1/2"Amps @ 3 Phase: 17
Watts: 13, 500Item: Electric Infrared Heater
Housing Material: AluminumHeight: 58"
Element Type: Metal Sheath, UrodBeam Pattern: 60 Degrees
Heater Mounting Type: Carted UnitCountry of Origin (subject to change): United States

Product Description

Electric Infrared Heater, Indoor/Outdoor, Element Type Metal Sheath, Urod, Radiant Efficiency 50 Percent, Heater Mounting Type Carted Unit, 13, 500 Watts, BtuH Output 46, 076, Voltage 480, 28.13 Amps @ 1 Phase, 17 Amps @ 3 Phase, Beam Pattern 60 Degrees , Number of Lamps 3, Infrared Electromagnetic Wave Type Medium Wave, Height 58 In., Width 27-1/2 In., Length 19 In., Housing Material Aluminum, 3 Electric Heater Phase, Finish Gold Anodized, Cord Type Hard Wired

Product Reviews

Save 15% when you sign up for Z-mail.