Electric Infrared Heater, 480V, 3200W

FOSTORIA| Zoro #: G0311613| Mfr #: 222-90-THSS-480V

$444.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Stainless steel
Heat Pattern Coverage @ Floor (10 Ft.): 17 x 16
Heat Pattern Coverage @ Floor (4 Ft.): 12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0311613 Mfr #: 222-90-THSS-480V
Finish: Stainless steelHeat Pattern Coverage @ Floor (10 Ft.): 17 x 16
Heat Pattern Coverage @ Floor (4 Ft.): 12Housing Material: Stainless steel
Number of Lamps: 2Height: 11"
Beam Pattern: 90 DegreesHeater Mounting Type: Ceiling, Suspended
BtuH Output: 10,918Width: 15"
Amps @ 3 Phase: 3.80Heat Pattern Coverage @ Floor (12 Ft.): 21 x 20
Standards: ETLInfrared Electromagnetic Wave Type: Short Wave
Indoor/Outdoor Usage: Indoor/OutdoorLength: 24"
Includes: Elements, Mounting BracketsAmps @ 1 Phase: 6.67
Electric Heater Item: Electric Infrared HeaterItem: Electric Infrared heater
Radiant Efficiency: 96%Electric Heater Phase: 1/3
Heater Voltage: 480VACHeat Pattern Coverage @ Floor (6 Ft.): 8
Element Type: Quartz Lamp, ClearCord Type: Hard Wired
Watts: 3200Country of Origin (subject to change): United States

Description

Electric Infrared Heater, Indoor/Outdoor, Element Type Quartz Lamp, Clear, Radiant Efficiency 96 Percent, Heater Mounting Type Ceiling, Suspended, 3200 Watts, BtuH Output 10,918, Heater Voltage 480VAC, 6.67 Amps @ 1 Phase, 3.80 Amps @ 3 Phase, Beam Pattern 90 Degrees , Number of Lamps 2, Infrared Electromagnetic Wave Type Short Wave, Height 11 In., Width 15 In., Length 24 In., Housing Material Stainless Steel, 1/3 Electric Heater Phase, Finish Stainless Steel, Cord Type Hard Wired, Standards ETL

Reviews