WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Electric Infrared Heater, 480V, 4800W

FOSTORIA| Zoro #: G0980786| Mfr #: 223-30-THSS-480V

$678.70 /ea

This item ships free. DetailsStandard ground shipping
Details:
Amps @ 3 Phase: 5.80
Heat Pattern Coverage @ Floor (14 Ft.): 7-1/2 x 7-1/2
Housing Material: Stainless steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0980786 Mfr #: 223-30-THSS-480V
Amps @ 3 Phase: 5.80Heat Pattern Coverage @ Floor (14 Ft.): 7-1/2 x 7-1/2
Housing Material: Stainless steelRadiant Efficiency: 96%
Heat Pattern Coverage @ Floor (16 Ft.): 8-1/2 x 8-1/2Element Type: Quartz Lamp, Clear
Watts Delivered/Sq.-Ft. 10: 66.4Indoor/Outdoor Usage: Indoor/Outdoor
Height: 11"Electric Heater Phase: 1/3
Width: 21-1/2"Watts Delivered/Sq.-Ft. 14: 43.5
Heat Pattern Coverage @ Floor (18 Ft.): 9-1/2 x 9-1/2Length: 24"
Heat Pattern Coverage @ Floor (8 Ft.): 85-1/3Watts Delivered/Sq.-Ft. 12: 53.2
Heater Voltage: 480VACFinish: Stainless steel
Electric Heater Item: Electric Infrared HeaterIncludes: Elements, Mounting Brackets
Infrared Electromagnetic Wave Type: Short WaveNumber of Lamps: 3
Heat Pattern Coverage @ Floor (6 Ft.): 113-3/5Heat Pattern Coverage @ Floor (22 Ft.): 12 x12
Beam Pattern: 30 DegreesHeat Pattern Coverage @ Floor (12 Ft.): 6-1/2 x 6-1/2
Watts Delivered/Sq.-Ft. 16: 34.8Heat Pattern Coverage @ Floor (10 Ft.): 5-1/2 x 5
Cord Type: Hard WiredAmps @ 1 Phase: 10
Heat Pattern Coverage @ Floor (20 Ft.): 11 x 11BtuH Output: 16,378
Standards: ETLWatts: 4800
Heat Pattern Coverage @ Floor (4 Ft.): 174-1/2Heater Mounting Type: Ceiling, Suspended
Item: Electric Infrared heaterCountry of Origin (subject to change): United States

Product Description

Electric Infrared Heater, Indoor/Outdoor, Element Type Quartz Lamp, Clear, Radiant Efficiency 96 Percent, Heater Mounting Type Ceiling, Suspended, 4800 Watts, BtuH Output 16,378, Heater Voltage 480VAC, 10 Amps @ 1 Phase, 5.80 Amps @ 3 Phase, Beam Pattern 30 Degrees , Number of Lamps 3, Infrared Electromagnetic Wave Type Short Wave, Height 11 In., Width 21-1/2 In., Length 24 In., Housing Material Stainless Steel, 1/3 Electric Heater Phase, Finish Stainless Steel, Cord Type Hard Wired

Product Reviews