Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Electric Infrared Heater, Ceiling, Suspended, 304 Stainless Steel
  • Zoro #: G0286456
  • Mfr #: 223-90-THSS-480V
$852.67
  • Housing Material: 304 Stainless Steel
  • Standards: ETL Listed for US & Canada
  • Length: 24"
See full product details
This item ships free.

Fostoria #223-90-THSS-480V Specifications

  • Zoro #: G0286456
  • Mfr #: 223-90-THSS-480V
Housing Material: 304 Stainless Steel Standards: ETL Listed for US & Canada
Length: 24" Heat Pattern Coverage @ Floor (10 Ft.): 17 x 17
Heat Pattern Coverage @ Floor (4 Ft.): 16-3/5 Heat Pattern Coverage @ Floor (12 Ft.): 21 x 21
Heater Mounting Type: Ceiling, Suspended Lumens: 38,400
Finish: Stainless steel Item: Electric Infrared Heater
Amps @ 1 Phase: 10 Watts: 4800
Beam Pattern: 90 Degrees Width: 21-1/2"
Amps @ 3 Phase: 5.80 Indoor/Outdoor Usage: Indoor/Outdoor
Height: 11" Heater Voltage: 480VAC
Infrared Electromagnetic Wave Type: Short Wave Cord Type: Hard Wired
Element Type: Quartz Lamp Heat Pattern Coverage @ Floor (6 Ft.): 11
Electric Heater Phase: 1/3 Number of Lamps: 3
Radiant Efficiency: 96% Includes: Elements, (6) High Temperature Leads, 3" Spacer Brackets
BtuH Output: 16,378 Electric Heater Item: Electric Infrared Heater
Voltage: 480VAC Phase: 1 or 3
Overall Width: 21-1/2" Overall Length: 24"
NEMA Plug Configuration: Hard Wired Housing Finish: Stainless Steel
Overall Depth: 11" Mobility: Stationary
For Use Outdoors: Indoor/Outdoor Housing Material, Housing Color: 304 Stainless Steel, Silver
Electrical Connection: Hard Wired Reflector Material: Aluminum, Gold Anodized
Frequency: 50/60Hz Heater Mounting Position: Horizontal Burn
Heating Capacity: 16,832 BtuH Voltage, Phase: 480VAC, 1 or 3-Phase
Overall Dimensions - L x W x D: 24" x 21-1/2" x 11" Amperage: 5.8A/10A
Brightness: 38,400 lm Housing Color: Silver
Max. Operating Temp.: Varies, based on distance from target & mounting height Heating Method: Radiant
Wattage Output: 4800W Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electric Infrared Heater, Indoor/Outdoor, Heater Mounting Type Ceiling, Suspended, 4800 Watts, BtuH Output 16,378, Heater Voltage 480VAC, 1/3 Electric Heater Phase, Number of Lamps 3, Length 24 In., Beam Pattern 90 Degrees , Housing Material Stainless Steel, 10 Amps @ 1 Phase, 5.80 Amps @ 3 Phase, Height 11 In., Width 21-1/2 In., Element Type Quartz Lamp, Clear, Radiant Efficiency 96 Percent, Infrared Electromagnetic Wave Type Short Wave, Finish Stainless Steel, Cord Type Hard Wired

Reviews of Fostoria #223-90-THSS-480V