Electric Infrared Heater, 480V, 5000W

FOSTORIA| Zoro #: G1901277| Mfr #: 342-60-THSS-480V

$622.05 /ea

This item ships free. DetailsStandard ground shipping
Details:
Amps @ 3 Phase: 6
Heat Pattern Coverage @ Floor (14 Ft.): 16 x 14
Housing Material: Stainless steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1901277 Mfr #: 342-60-THSS-480V
Amps @ 3 Phase: 6Heat Pattern Coverage @ Floor (14 Ft.): 16 x 14
Housing Material: Stainless steelRadiant Efficiency: 96%
Heat Pattern Coverage @ Floor (16 Ft.): 18 x 16Element Type: Quartz Lamp, Clear
Watts Delivered/Sq.-Ft. 10: 17Indoor/Outdoor Usage: Indoor/Outdoor
Height: 11"Electric Heater Phase: 1/3
Width: 15"Heat Pattern Coverage @ Floor (18 Ft.): 20 x 18
Length: 33"Heat Pattern Coverage @ Floor (8 Ft.): 22
Watts Delivered/Sq.-Ft. 12: 14Heater Voltage: 480VAC
Finish: Stainless steelElectric Heater Item: Electric Infrared Heater
Includes: Elements, Mounting BracketsInfrared Electromagnetic Wave Type: Short Wave
Number of Lamps: 2Heat Pattern Coverage @ Floor (6 Ft.): 30
Beam Pattern: 60Heat Pattern Coverage @ Floor (12 Ft.): 14 x 12
Heat Pattern Coverage @ Floor (10 Ft.): 12 x 9-1/2Cord Type: Hard Wired
Amps @ 1 Phase: 10.40BtuH Output: 17,060
Standards: ETLWatts: 5000
Heat Pattern Coverage @ Floor (4 Ft.): 46Heater Mounting Type: Ceiling, Suspended
Item: Electric Infrared heaterCountry of Origin (subject to change): United States

Product Description

Electric Infrared Heater, Indoor/Outdoor, Element Type Quartz Lamp, Clear, Radiant Efficiency 96 Percent, Heater Mounting Type Ceiling, Suspended, 5000 Watts, BtuH Output 17,060, Heater Voltage 480VAC, 10.40 Amps @ 1 Phase, 6 Amps @ 3 Phase, Beam Pattern 60, Number of Lamps 2, Infrared Electromagnetic Wave Type Short Wave, Height 11 In., Width 15 In., Length 33 In., Housing Material Stainless Steel, 1/3 Electric Heater Phase, Finish Stainless Steel, Cord Type Hard Wired, Standards ETL

Product Reviews