Electric Infrared Heater, 480V, 7500W

FOSTORIA| Zoro #: G2267011| Mfr #: 343-30-THSS-480V

$865.15 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Elements, Mounting Brackets
Amps @ 3 Phase: 9
Heat Pattern Coverage @ Floor (8 Ft.): 117-3/5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2267011 Mfr #: 343-30-THSS-480V
Includes: Elements, Mounting BracketsAmps @ 3 Phase: 9
Heat Pattern Coverage @ Floor (8 Ft.): 117-3/5Item: Electric Infrared heater
Watts Delivered/Sq.-Ft. 16: 52.2Element Type: Quartz Lamp, Clear
Heater Voltage: 480VACIndoor/Outdoor Usage: Indoor/Outdoor
Heat Pattern Coverage @ Floor (20 Ft.): 12 x 11Electric Heater Phase: 1/3
Watts Delivered/Sq.-Ft. 12: 75.2Number of Lamps: 3
BtuH Output: 25,298Heat Pattern Coverage @ Floor (22 Ft.): 13 x 12
Height: 11"Heat Pattern Coverage @ Floor (6 Ft.): 153-4/5
Electric Heater Item: Electric Infrared HeaterWidth: 21-1/2"
Heat Pattern Coverage @ Floor (18 Ft.): 11 x 9-1/2Infrared Electromagnetic Wave Type: Short Wave
Housing Material: Stainless steelWatts Delivered/Sq.-Ft. 10: 92.9
Heat Pattern Coverage @ Floor (14 Ft.): 8-1/2 x 7-1/2Length: 33"
Cord Type: Hard WiredRadiant Efficiency: 96%
Watts: 7500Amps @ 1 Phase: 16
Heat Pattern Coverage @ Floor (12 Ft.): 7-1/2 x 6-1/2Heat Pattern Coverage @ Floor (16 Ft.): 9-1/2 x 8-1/2
Standards: ETLHeater Mounting Type: Ceiling, Suspended
Beam Pattern: 30 DegreesFinish: Stainless steel
Watts Delivered/Sq.-Ft. 14: 62.1Country of Origin (subject to change): United States

Description

Electric Infrared Heater, Indoor/Outdoor, Element Type Quartz Lamp, Clear, Radiant Efficiency 96 Percent, Heater Mounting Type Ceiling, Suspended, 7500 Watts, BtuH Output 25,298, Heater Voltage 480VAC, 16 Amps @ 1 Phase, 9 Amps @ 3 Phase, Beam Pattern 30 Degrees , Number of Lamps 3, Infrared Electromagnetic Wave Type Short Wave, Height 11 In., Width 21-1/2 In., Length 33 In., Housing Material Stainless Steel, 1/3 Electric Heater Phase, Finish Stainless Steel, Cord Type Hard Wired, Standards ETL

Reviews