Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Electric Infrared heater, Ceiling, Suspended, Stainless steel, 7500 W

  • Zoro #: G0507762
  • Mfr #: 343-90-THSS-480V

$1,091.67

  • Housing Material: Stainless steel
  • Heater Voltage: 480VAC
  • Heat Pattern Coverage @ Floor (12 Ft.): 22 x 21
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fostoria #343-90-THSS-480V Specifications

  • Zoro #: G0507762
  • Mfr #: 343-90-THSS-480V
Housing Material: Stainless steel Heater Voltage: 480VAC
Heat Pattern Coverage @ Floor (12 Ft.): 22 x 21 Beam Pattern: 90 Degrees
Amps @ 1 Phase: 16 Element Type: Quartz Lamp, Clear
Watts: 7500 Heat Pattern Coverage @ Floor (4 Ft.): 24-1/2
BtuH Output: 25298 Indoor/Outdoor Usage: Indoor/Outdoor
Cord Type: Hard Wired Lumens: 60,000
Heat Pattern Coverage @ Floor (8 Ft.): 11-1/2 Height: 11"
Heat Pattern Coverage @ Floor (14 Ft.): 26 x 25 Heat Pattern Coverage @ Floor (10 Ft.): 18 x 17
Electric Heater Item: Electric Infrared Heater Heater Mounting Type: Ceiling, Suspended
Heat Pattern Coverage @ Floor (6 Ft.): 16-1/5 Electric Heater Phase: 1/3
Item: Electric Infrared Heater Width: 21-1/2"
Radiant Efficiency: 96% Length: 33"
Number of Lamps: 3 Finish: Stainless steel
Infrared Electromagnetic Wave Type: Short Wave Amps @ 3 Phase: 9
Standards: ETL Includes: Elements, Mounting Brackets
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

An electric infrared heater is a body with a higher temperature which transfers energy to a body with a lower temperature through electromagnetic radiation. Take a look at the features for this Electric Infrared heater : LENGTH: 33", WIDTH: 21-1/2", WATTS: 7500

Reviews of Fostoria #343-90-THSS-480V